Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Four Line Cylindrical Vial

4.00 (1)
Caution
Please check whether level is horizontal beforehand and install so that air bubbles remain still in the center of two lines on it., Please check whether level is horizontal beforehand and install so that air bubbles remain still in the center of two lines on it.
Purpose
For apparatus mounting, For apparatus mounting
Installation Method
Double-sided tape or adhesive (non-solvent)
Sensitivity (mm/m)
0.50=0.0286degree
Weight (g)
2
Material
Body / acrylic Liquid / oil system
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi9x25 1PC 1 L25-4L 09887647 5.99 SGD
In stock
phi 9.5 X 32 1PC 1 L32-4L 09887656 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on electric screwdriver
4
From Japan
On 2018-06-15 15:19:19
Things are compact, OK without being disturbing, Because it is cylindrical, it is a difficult point to install, it was good if there was a semi-cylindrical shape.
This review is about item#9887647.

Related Products