Buy more than* S$200* and get FREE SHIPPING

Acrylic Bull's Eye Vial

4.29 (7)
Magnet
None
...see all>
Product Options
ADD TO CART
Sensitivity Sensitivity (mm/m) Weight (g) Height (mm) Diameter (phi mm) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sensitivity Sensitivity (mm/m) Weight (g) Height (mm) Diameter (phi mm) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.50mm / m = 0.0859 degree - 1 8 13 - - 1PC 1 R13 49022863 8.99 SGD
Shipped after 2018-01-22
0.50mm / m = 0.0286 degree - 1 8.5 12 - - 1PC 1 R12 49022836 8.99 SGD
Shipped after 2018-01-22
1.00mm/m=0.0573degree 0.50=0.0286 degree 1 8.5 11 phi 11 X 8.5 410-5737 1PC 1 R11 09887665 8.99 SGD
Shipped after 2018-01-22
0.50mm/m=0.0286degree 0.50=0.0286degree 2 8.5 16 phi16x8.5 410-5826 1PC 1 R16 09887674 8.99 SGD
Shipped after 2018-01-22
0.50mm/m=0.0286degree 0.50=0.0286degree 3 8.5 20 phi 20 X 8.5 410-5851 1PC 1 R20 09887683 7.99 SGD
Shipped after 2018-01-22
0.50mm/m=0.0286degree 0.50=0.0286 degree 4 8.5 25 phi 25 X 8.5 410-5885 1PC 1 R25 09887692 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Laser level parts replacement
4
From Japan
On 2017-09-30 22:46:00
Laser level leveling machine was broken by heat, so I exchanged it. I ordered it by measuring the size, so it was perfect.
This review is about item#49022863.
Horizontal removal of a tripod of VIDEO shooting
5
From Japan
On 2016-06-01 13:52:21
For business use VIDEO tripod level cracks cracked, the oil in the middle has come out, so use this product with the same size of approximately the same size, cut the height by 1 mm while taking a level on the horizontal table , Replaced and used. I felt that the horizontal sensitivity was also good as before.
This review is about item#49022836.
Repairing the old Mikai
5
From Japan
On 2014-02-16 14:21:28
In 1850, because the level was damaged to do maintenance of the sun watch made by Louis Casella in the UK, it was as it was, but I came across this product while examining it online. Since the actual thing is old, it is like a celluloid, there is no oil in the crack. The outer frame is 12 mm in diameter, Pitashi. It is surprising even by chance. It is good also ready-made goods. I think that it is not something you take care of often, but thanks to your company who is dealing with these items as well. I can not find it very much from the catalog that I received, but as expected it was relatively easily found on the net. We are also doing restoration of the old Kikai watch and car restore. Also, you may get indebted. Thanks!
This review is about item#09887665.
Attach to the crisis under design.
4
From Japan
On 2014-01-27 13:35:02
The attachment area is small.
This review is about item#09887692.
Tajima auto level
5
From Japan
On 2013-06-10 19:50:18
When we measured what we removed, it was about 12.8 mm so purchase this item. It fits well.
This review is about item#49022863.
I use it to see the level of the tripod during digiscopic shooting.
3
From Japan
On 2013-05-31 21:22:21
Although it is not a problem on the product itself, when attaching to a tripod, since the back of the level was not flat, it was fixed with a double-sided tape, but it was lost in midst of losing sickly while moving the tripod without being securely fixed I have fallen into buying additional purchases. When purchasing and installing in the past, I fixed it with adhesive, but it did not matter, but this time I thought that using the double-sided tape failed though the back of the level was not flat. I do not know why the back side is not horizontal.
This review is about item#09887665.
Machine collimation
4
From Japan
On 2012-04-11 13:56:07
It was compact and easy to see. I felt easy to use if double-sided tape was stuck from the beginning.
This review is about item#09887683.

Related Products