Buy more than* S$200* and get FREE SHIPPING

Laminated Polyethylene Film Sheet Blue

5.00 (1)
Sheet Thickness (mm)
About 2
Sheet Length (m)
30
Sheet Width (mm)
1000
Length (m)
30
Color
Blue
Weight (kg)
2
Thickness (mm)
2
Width (mm)
1000
Material
Polyethylene
TRUSCO Part Number
212-3665
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-Y120 37063652 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
moving
5
From Japan
On 2017-03-09 15:56:52
Packing of goods was also solid and I was relieved. I would like to use it in the future.
This review is about item#37063652.

Related Products