Buy more than* S$200* and get FREE SHIPPING

Bar Type Tire Gauge

4.20 (5)
Caution
Based on JIS standards, tolerance will be +/- 1 or less scale of a minimum scale value.
...see all>
Product Options
ADD TO CART
Application Type Minimum Scale Value (KPa) Measuring Range (kPa) Pricision Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Type Minimum Scale Value (KPa) Measuring Range (kPa) Pricision Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For industrial vehicle OR tires 20 80 to 1100 +/-20kPa 177 267 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7-J 09909733 109.99 SGD
Shipped after 2018-06-29
Trucks and buses Long straight-through opening 20 80 to 1100 +/-20kPa 180 380 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7-TS 09909742 74.99 SGD
Shipped after 2018-06-29
Passenger cars, van, trucks, and buses Small diameter with double type 20 80 to 1100 +/-20kPa 177 276   1PC 1 8 09909724 69.99 SGD
Shipped after 2018-06-28
Trucks and buses Long-type double outlet 20 80 to 1100 +/-20kPa 180 380 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7-TW 09909751 -
Discontinued
[x]
Passenger cars, van, trucks, and buses - 20 80 to 800 +/-20kPa 40 138   1PC 1 2-A 09909383 28.99 SGD
Shipped after 2018-06-28
For passenger cars - 10 70 - 400 +/-10kPa 40 135   1PC 1 2-B 09909392 30.99 SGD
In stock
For motorcycle - 10 70 - 400 +/-10kPa 45 130   1PC 1 BC-1 09909882 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Pneumatic check of motorcycle
5
From Japan
On 2018-01-27 18:41:14
I chose this because I thought reliability was the best for measuring instruments. I am happy that it is useful for carrying.
This review is about item#9909882.
Maintenance of two wheels, four wheels.
1
From Japan
On 2017-09-21 10:03:31
I bought it in a tool box, it broke in a few months after purchase. I am sorry to have used it only several times.
This review is about item#9909882.
Motorcycle air pressure
5
From Japan
On 2017-07-27 13:11:53
It is used for air pressure measurement at the circuit. I go to the circuit on my own and I am measuring it when I feel warm. The angle is just right and accurate. It was still better if there was a pull out air
This review is about item#9909882.
Air pressure check
5
From Japan
On 2015-02-10 09:10:16
Compact, small and light so it's really useful. Also useful for motorcycles.
This review is about item#09909882.
We carry it in touring etc.
5
From Japan
On 2014-07-27 19:21:41
It is lightweight, compact and convenient for carrying. I am relieved because it is a reliable manufacturer.
This review is about item#09909882.

Related Products