Buy more than* S$200* and get FREE SHIPPING

Dial Type Tire Gage

4.00 (2)
Caution
Based on JIS standards, tolerance will be +/- 1 or less scale of a minimum scale value.
Hose Length (mm)
400
...see all>
Product Options
ADD TO CART
Application Minimum Scale Value (KPa) Dimensions (Width W x Height H x Length L) (mm) Measuring Range (kPa) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Minimum Scale Value (KPa) Dimensions (Width W x Height H x Length L) (mm) Measuring Range (kPa) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For motorcycle - 78x39x530 50 to 500 For motorcycle 195 1PC 1 BD-1 09909891 -
Discontinued
[x]
For passenger cars and motorcycles - 78x39x538 50 to 500 Hose 195 1PC 1 AD103B 09909837 119.99 SGD
In stock
For passenger cars, trucks, and buses 20 78x39x650 100 to 1100 Hose 240 1PC 1 AD104A 09909846 129.99 SGD
In stock
For passenger cars and motorcycles 10 78x39x513 50 - 500 With hose 176 1PC 1 AD103A 09909821 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Purpose of use for racer air check
3
From Japan
On 2016-11-05 09:31:37
It is still unused, but it looks easy to use. Certainly it may be difficult to ask for this price, but I think that it would be superb if there is a vacuum valve.
This review is about item#9909891.
Air car - for checking.
5
From Japan
On 2015-12-14 21:54:55
Since the gauge part is covered with mule, it seems that there is no influence on the main body itself even if a little impact is applied. The gauge itself is also easy to see. Also made by Asahi Sangyo, trusted and reliable with domestic production. Satisfaction is high.
This review is about item#09909821.

Related Products