Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Hose Length (mm) Measurement Error Measuring Range (kPa) Body Dimensions (Length x Width x Height) (mm) Chuck Type Weight (g) Application Caution Specification Minimum Scale Value (KPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (mm) Measurement Error Measuring Range (kPa) Body Dimensions (Length x Width x Height) (mm) Chuck Type Weight (g) Application Caution Specification Minimum Scale Value (KPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 60 to 1200 670x110x96 Screw-chuck 635 - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AG8012N 09910162 319.99 SGD
Shipped after 2018-05-10
- - 30 to 600 650x110x96 Screw-chuck - For nitrogen loading - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AG8006N 09910153 319.99 SGD
Shipped after 2018-05-08
1500 - 60 to 1200 1730x110x96 Clip chuck 765 For changer - - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AG80TC 09910144 259.99 SGD
Shipped after 2018-05-10
400 +/-20kPa 60 to 1200 640x110x96 Cycle chuck 645 For competition Valve tube is not available. - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AG8012-9 09910135 -
Discontinued
[x]
400 +/-20kPa 60 to 1200 860x110x96 OR Straight chuck 285mm 740 For industrial vehicle - With grip 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AG8012-8 09910126 309.99 SGD
Shipped after 2018-05-18
400 +/-10kPa 30 - 600 650x110x96 Small-diameter straight Chuck 635 For passenger cars - - 10   1PC 1 AG8006-1 09910031 199.99 SGD
In stock
400 +/-10kPa 30 - 600 750x110x96 Small caliber double zipper 650 For small-size cars - - 10   1PC 1 AG8006-2 09910047 199.99 SGD
In stock
400 +/-10kPa 30 - 600 630x110x96 Clip chuck 610 For passenger cars - - 10   1PC 1 AG8006-3 09910056 199.99 SGD
In stock
400 +/-10kPa 30 - 600 620x110x96 MOTORCYCLE CHUCK (MC) 610 For motorcycle - - 10   1PC 1 AG8006-4 09910065 199.99 SGD
In stock
400 +/-10kPa 30 - 600 620x110x96 L Clip chuck 610 For motorcycle - - 10   1PC 1 AG8006-5 09910074 199.99 SGD
In stock
400 +/-20kPa 60 - 1200 750x110x96 Small caliber double zipper 650 For passenger car to medium-size cars - - 20   1PC 1 AG8012-2 09910083 199.99 SGD
In stock
400 +/-20kPa 60 - 1200 630x110x96 Clip chuck 610 For small-size cars - - 20   1PC 1 AG8012-3 09910092 199.99 SGD
In stock
400 +/-20kPa 60 - 1200 860x110x96 Ultra 280 mm Chuck 740 For middle sized truck and bus - - 20   1PC 1 AG8012-7 09910117 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
For tire air adjustment
5
From Japan
On 2018-04-18 19:11:50
this is good. The memory figure is large and the interval of one graduation is also large. The ease of viewing is outstanding. There is enough depth of insertion and it is also hard to leak air when setting. Satisfaction is high with reasonable price items. Also by year / 1 manufacturer sending It is also good to recommend calibration. I started to check the air more than ever. Extremely satisfied.
This review is about item#9910056.
Motorcycle pneumatic pressure measuring scooter
4
From Japan
On 2018-02-06 21:12:57
Although I think that it is a good product in various uses, it seems that it is still hard to use for the original scooter with small wheel size.
This review is about item#9910074.
Used when car maintenance
5
From Japan
On 2018-01-09 09:44:09
Earlier became old and I replaced it, After all it is easy to use.
This review is about item#9910031.
For air pressure adjustment of the motorcycle
5
From Japan
On 2017-11-01 23:10:56
Is the accuracy of pneumatic pressure honestly different from cheap? I feel that. The biggest difference is the chuck part. Although cheap gauges tightly adhere to each other when fitting into an air valve, air leaks easily The product here has deep chuck and very good adhesion, so there is no leakage of air. When saying that I have the same when tire exchange is done at the tire shop before Asahi's products said that they had good adhesion, but I understood the meaning well. Gauge is also easy to use because it is large in size.
This review is about item#9910065.
Two wheel maintenance
5
From Japan
On 2017-10-25 17:41:18
This chuck is saved for the bike. Accuracy is also safe, it is a good product.
This review is about item#9910065.
Motorcycle maintenance
5
From Japan
On 2017-04-30 08:49:53
Comprehensively I thought that there is no air gauge for motorcycle better than this, such as making chuck part, gauge's ease of viewing, easiness of adjustment.
This review is about item#09910065.
For tire air maintenance of passenger cars
5
From Japan
On 2016-06-20 19:13:08
I hope the hose is 200 y longer and easy to use ,,
This review is about item#09910031.
Tire air check of cars and tractors at home.
5
From Japan
On 2016-06-14 20:40:04
Easy to see, gauge large, in dark places with fluorescence. I think that ease of use will rise if the hose is a little longer. Also, hang it? It is better to have a ring on top.
This review is about item#09910047.
At the time of vehicle inspection and maintenance, tire air pressure adjustment
5
From Japan
On 2016-06-01 19:34:44
Very easy to use
This review is about item#09910047.
Used for final adjustment after tire change
5
From Japan
On 2016-03-11 18:36:12
I have used the Michelin cage until now, but this one is easier to use. However, if the air hose is about 20 cm longer, it is more user friendly for him.
This review is about item#09910056.

Related Products