Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Core Driver

4.00 (2)
Type
Core type
Length (mm)
330
Application
For passenger cars, trucks, and buses
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HCD-10 09909943 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When bulb replacement of large car
4
From Japan
On 2017-09-18 09:01:33
Because the length is long, it is easy to use. Just while the incised place is using, a crack comes in.
This review is about item#9909943.
for work
4
From Japan
On 2014-03-20 13:40:10
It is convenient because it can fix musshes to the driver. However, I think that it is good if the holding power is stronger a little more. Light tiger etc. If you try to put in a muscle by putting in air about 3.5 kilos it will be unbearable.
This review is about item#09909943.

Related Products