Buy more than* S$200* and get FREE SHIPPING

Packing Rope

5.00 (2)
Color
White
Material
Polypropylene
...see all
Product Options
ADD TO CART
Tensile Strength N(kgf) Thickness (phi mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength N(kgf) Thickness (phi mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
882(90) 6 200 810 1Roll 1 FR-3320 09887902 -
Discontinued
[x]
2352(240) 10 70 - 1Roll 1 FR-9307 34861321 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Packing work
5
From Japan
On 2013-07-26 18:04:55
Anyway have excellent cost performance, is the rope which is made firm.
This review is about item#09887902.
Construction
5
From Japan
On 2010-11-01 12:20:57
It is hard to be frayed.
This review is about item#09887902.

Related Products