Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SK Power Rope

4.50 (6)
Purpose
For bundling of items such as silk cultivation, rice plant, wheat-ear, and small parcels. Bundling of grocery and pickle barrels. For winter enclosures and raising wood. As agriculture use, fishery related use and general industrial bond straps.
Color
White
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Tensile Strength N(kgf) Thickness (phi mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength N(kgf) Thickness (phi mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1960(200) 8 100 1000 1Roll 1 No.8 09887911 -
Discontinued
[x]
705(72) 5 300 1000 1Roll 1 No.5 39115544 15.99 SGD
In stock
1960(200) 8 150 1500 1Roll 1 No.8 39225015 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Temporary fastening of indicator plate
3
From Japan
On 2017-11-14 19:05:08
In order to use the unwinding thing as a premise, I made a butterfly, but the coating on the surface became a resistance, so considerable power was necessary to make a perfect bowl connection. The strength of the rope itself is no problem.
This review is about item#39225015.
Unity
4
From Japan
On 2015-10-14 08:43:38
Reasonable and nice. Since there is no problem with the feeling of use, I will buy it again.
This review is about item#39115544.
She covers a large roll like one and binds it so as not to fly
5
From Japan
On 2014-12-10 16:31:33
I was able to purchase it cheaply strongly and unexpectedly
This review is about item#39115544.
Used to stabilize agricultural work and other garden trees
5
From Japan
On 2013-11-29 13:21:05
It is strong and secure.
This review is about item#39115544.
Bundle of parts etc.
5
From Japan
On 2012-03-28 12:17:04
Cheap, durable! It is! I use it with confidence.
This review is about item#09887911.
Creating a cow's front (knitted with a cord hanging on the calf's face)
5
From Japan
On 2012-03-08 22:17:42
The rope is knitted with two cords and still welded and it is extremely easy to use because it is not fluffy. It is handy because it is lightweight and tough, it is easy to toast and disposal without having to absorb the moisture by affording the anchorage of 100 kg calves.
This review is about item#09887911.

Related Products