Buy more than* S$200* and get FREE SHIPPING

Craft Box, White

4.50 (4)
Paper Thickness (g/m2)
350
Color
White
...see all>
Product Options
ADD TO CART
Assembly System Inside Dimension (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assembly System Inside Dimension (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Suck prefabricated 160x220x55 50 / sheet Urajiro card paper 1Pack(10Box) 1 No.52 32577544 13.99 SGD
In stock
Suck prefabricated 220x280x60 80 / sheet Urajiro card paper 1Pack(10Box) 1 No.56 32577587 15.99 SGD
Shipped after 2018-05-02
- - - Urajiro card paper 1Pack(10Box) 1 No.82 57839302 5.99 SGD
In stock
Suck Straight expressions 260x360x70 120/pcs Urajiro card paper 1Pack(10Box) 1 No.60 32577614 24.99 SGD
In stock
Suck prefabricated 170x270x60 64/pcs Urajiro card paper 1Pack(10Box) 1 No.55 32577571 15.99 SGD
In stock
Suck prefabricated 190x320x60 82/pcs Urajiro card paper 1Pack(10Box) 1 No.57 32577596 18.99 SGD
Shipped after 2018-05-02
Suck prefabricated 200x250x55 66/pcs Urajiro card paper 1Pack(10Box) 1 No.54 32577562 14.99 SGD
Shipped after 2018-05-02
Suck prefabricated 160x250x55 56/pcs Urajiro card paper 1Pack(10Box) 1 No.53 32577553 15.99 SGD
Shipped after 2018-05-02
Suck prefabricated 100x100x100 34 / sheet Urajiro card paper 1Pack(10Box) 1 No.78 09887981 11.99 SGD
In stock
Reverse sack type 70x100x20 10/ sheets Blank back card paper 1Pack(10Box) 1 No.81 09887945 4.99 SGD
In stock
Reverse sack type 90x140x20 18 / Piece Blank back card paper 1Pack(10Box) 1 No.83 09887954 6.99 SGD
In stock
Sack assembly type 130x150x50 32/sheets Blank back card paper 1Pack(10Box) 1 No.50 09887963 8.99 SGD
In stock
Sack assembly type 130x180x50 38 / Piece Blank back card paper 1Pack(10Box) 1 No.51 09887972 10.99 SGD
In stock
Sack assembly type 240x320x60 98 / sheet Blank back card paper 1Pack(10Box) 1 No.58 32577605 17.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Item packing
4
From Japan
On 2018-03-07 16:54:45
We are satisfied with abundant size and cheap price. However, I mistook the first assembly. It is much better if you put the assembly procedure in the product photo of this site.
This review is about item#9887981.
Item packing
5
From Japan
On 2017-12-26 16:27:54
It will be a box of caramel box type. I use free gifts etc. in it. It is very easy to use, so I have been repeating it many times, but it is recommended because it is compact.
This review is about item#9887972.
When selling dishes
5
From Japan
On 2015-03-09 04:56:33
It will be a solid box so it is really nice ^ _ ^ I only want variations if I say it! It is!
This review is about item#32577544.
As packing of books
4
From Japan
On 2013-10-13 10:52:54
It looks elegant white, so it seems that the high sensitivity when sending the item is good, I just want to get more variation in size with discontent in size. I want the line size to be about half the thickness.
This review is about item#32577605.

Related Products