Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage (V) Color Plug Shape Dimension B (phi mm) Compatible Electric Wire (mm2) Dimensions C (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Color Plug Shape Dimension B (phi mm) Compatible Electric Wire (mm2) Dimensions C (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 - 2P 15A 250V 39 1.25,2 12 54 1pc 1 WF4212 41027944 5.99 SGD
In stock
125 - 2P 15A 125V 13 1.25,2 32 50 1pc 1 WF4215 41027953 2.99 SGD
In stock
125 Black - 34 1.25 2 10.5 53 1PC 1 WH4007 09887997 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.36
22 Customer Reviews
The reviews are automatic translation.
Connection of VCTF code
5
From Japan
On 2017-11-30 01:45:34
You can firmly screw the outside of the cord, it is very strong.
This review is about item#41027953.
Wiring work
3
From Japan
On 2017-11-28 16:08:28
It is regrettable that the space was larger than the hoseden
This review is about item#9887997.
Used for power supply of lighting equipment.
1
From Japan
On 2017-11-08 15:29:57
After placing an order, I wanted the same item to be sold at @ 117 yen at a nearby home center. It is a very disappointing feeling.
This review is about item#9887997.
For repair
3
From Japan
On 2017-11-06 11:15:28
In addition, it is cheaper to buy it locally because it costs only shipping goods purchased separately, single item purchase.
This review is about item#9887997.
Repair of extension cord
5
From Japan
On 2017-10-26 18:51:07
I used it to change the plug of the extension cord. Cost performance is also good? I think.
This review is about item#9887997.
Maintenance of electric appliances in the factory
5
From Japan
On 2017-08-01 22:10:10
I always used a waterproof type, but it is enough inside this factory so it is necessary even with this product. It is a maker item.
This review is about item#9887997.
Used to power the welding machine
5
From Japan
On 2017-07-26 15:07:46
We used a rubber cap, but it was a good product because waterproofness is necessary to a certain extent to take out the power supply of the welding machine outdoors.
This review is about item#9887997.
Connection of VCTF code
4
From Japan
On 2017-07-25 01:42:09
Although it is an ordinary rubber cap, it is characterized by having a band for fixing the cord at the rear, it can be fixed more firmly. However, I think that this fixing screw is too long. Is not it enough with screws about 2/3 of the current length?
This review is about item#41027953.
Outdoor wiring
5
From Japan
On 2017-06-21 22:15:47
Because it is this price with panasonic products, purchase, connection was easy and easy to use.
This review is about item#9887997.
Homebrew power tap
5
From Japan
On 2017-03-19 21:05:35
I use the WF 4215 as my own power tap for audio. The power cable is 2.0 sq x 3 core outside diameter 9 mm. There is no problem using it.
This review is about item#41027953.

Related Products