Buy more than* S$200* and get FREE SHIPPING

Water Proof Cord Connector Body Grounding 3P

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Electiric Wires
(VCTF / CTF) 2mm 2 (VCT/1CT/2CT/2PNCT) 2,3.5 mm 2
Dimension B (phi mm)
73
Dimensions C (phi mm)
16
Rated Current (A)
20
Dimensions A (mm)
120
Rated Voltage (V)
250
Number of Poles
3 P (OLD 4 P) GROUND
Color
Black
Caution
Use rubber cab tire cable, vinyl cab tire cable outside. Use rubber cab tire cable indoor humid.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA3429K 09888094 17.86 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Extension of three-phase woodworking machine
5
From Japan
On 2016-02-17 10:50:30
Pana. It is safe. It is always this. I always use non-waterproof when inserting and pulling indoors indoors, but this is rare if you do not insert or remove it. It's hard to get out.
This review is about item#09888094.
200V
5
From Japan
On 2016-01-01 02:56:08
I attached it to the extension cord and used it for the expansion work of equipment. It is more special than buying at a home center. No problem with function
This review is about item#09888094.

Related Products