Buy more than* S$200* and get FREE SHIPPING

Pilot Pushbutton Operation

Electrical Life
(1200 times / hour switching frequency) 500 000 times or more
Electrical Life
(1200 times / hour switching frequency) 1 million times or more
Acquisition Standard
Electrical Appliance and Material Safety Law
Button Text
ON OFF
Tightening Torque (N ? m)
1.2
Conformity Standard
JIS C4531
Terminal Screws
M3.5
Withstand Voltage
1 minute AC2500V
Button Color
Black Red
Contact Arrangement
1a+1b
Rating
[Current] 15mA to 1.5A [] voltage 24V to 600V
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL6102 09888286 36.95 SGD
Shipped after 2017-11-28
ADD TO CART

Related Products