Buy more than* S$200* and get FREE SHIPPING

Neo Coat Wiper Blade

5.00 (3)
Caution
To wield water repellent performance at its highest on first use, please remove dirt like moisture and oil film, move wiper in dry condition for 5 minutes. H60L is for front passenger seat use only.
Installation Shape
U clip (9x3)
Caution
To wield water repellent performance at its highest on first use, please remove dirt like moisture and oil film, move wiper in dry condition for 5 minutes.
...see all
Product Options
ADD TO CART
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 400 1PC 1 H40 09889686 -
Discontinued
[x]
6 425 1PC 1 H43 09889695 -
Discontinued
[x]
6 450 1PC 1 H45 09889704 -
Discontinued
[x]
6 475 1PC 1 H48 09889713 -
Discontinued
[x]
6 500 1PC 1 H50 09889722 -
Discontinued
[x]
8 550 1PC 1 H55 09889747 -
Discontinued
[x]
8 600 1PC 1 H60 09889756 -
Discontinued
[x]
8 650 1PC 1 H65 09889774 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
vehicle inspection
5
From Japan
On 2013-07-29 20:28:02
Indeed, NWB. Mistake is no.
This review is about item#09889704.
Vehicle inspection Other
5
From Japan
On 2013-04-20 13:19:53
I think the other manufacturers can not imitate, the amazing durability of the blade itself.
This review is about item#09889695.
Wiper blade replacement
5
From Japan
On 2013-01-28 14:54:36
Silicon rubber nor the blade body, the product of the NWB is a high quality.
This review is about item#09889686.

Related Products