Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Microscope

Caution
Slide glass not included
Lens-Tube Type
Fixed linear cylinder 45degree tilt
Dimensions (Height x Width x Depth) (mm)
21.0x7.0x11.4
Objective Lens
6, 10, 25 times * Uses the achromat lenses at up to 25 times (color blur less lens)
Eyepiece
10, 20 Times
Focus Adjustment
Barrel countercurrent coarse movement handle
Comprehensive Magnification
60, 100,120,200,250,500 Times
Weight (g)
400
Specification
(Stage) Angle-fixed (Reflector) phi35mm flat
Accessories
Plastic case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB-500 09891971 -
Discontinued
[x]
ADD TO CART

Related Products