Buy more than* S$200* and get FREE SHIPPING

Eyes Cleaning Devices

4.00 (1)
Material
Bottle: LDPE (low density polyethylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9-046-31 - Replacement Bottle 0.5L 1PC 1 24850-0000 09890237 35.99 SGD
In stock
9-046-21 440x380 Wall type 1PC 1 24865-0000 09890221 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Installed next to the painting booth
4
From Japan
On 2015-02-24 21:39:47
It was bigger than I expected.
This review is about item#09890221.

Related Products