Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Navi Roll Gloves, With Economy Type Powder

4.00 (4)
Overall Length (cm)
About 23.5
Processing
No embossing
Thickness (mm)
0.12+/-0.02
Material
Latex
...see all>
Product Options
ADD TO CART
AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-3595-03 About 11 About 7 S Right and left combined use 1Box(100Sheet) 1 0-3595-03 09890903 14.99 SGD
In stock
0-3595-02 About 12 About 7.5 M Left and right combined use 1Box(100Sheet) 1 0-3595-02 09890912 14.99 SGD
In stock
0-3595-01 About 13.5 About 8 L Left and right combined use 1Box(100Sheet) 1 0-3595-01 09890921 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Painting, maintenance of the vehicle
5
From Japan
On 2017-05-07 23:41:06
It is very convenient to use, so it will be useful for a reasonable period of time. I plan to purchase it on a regular basis
This review is about item#9890903.
Pinning small pins and driving them into the board
1
From Japan
On 2016-04-10 21:53:18
The part of the palm is apt to break if it gets caught a little when attached.
This review is about item#09890912.
It is planned to be used for outdoor and vehicle maintenance etc. even at home
5
From Japan
On 2013-07-24 16:17:38
Easy elongation, easy to remove air after installation, good wearing feeling. I would like to judge the durability.
This review is about item#09890921.
Oil change of motorcycle and other maintenance
5
From Japan
On 2012-01-29 21:29:07
Unlike gloves and gloves, it is easy to grasp the feeling of parts etc. Fitting your hands, of course you do not need to wash your hands after work without oil or dirt getting on your hands. The price is also cheap, so resistance is small even if it is disposable. Besides the maintenance of a motorcycle, I use it when dyeing my hair, but this is also easy to work with fitting my hands. It is easy to install as it has powder inside. It is better to purchase other items checked according to the size of their hands.
This review is about item#09890903.

Related Products