Buy more than* S$200* and get FREE SHIPPING

CR Gloves Nitrile, Powder Free

Processing
Fingertip embossing
Overall Length (mm)
305
Material
Nitrile rubber
Specification
For left and right use
...see all>
Product Options
ADD TO CART
AS ONE Part Number Palm Width (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Palm Width (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8-5688-03 - - S 1Box(50Sheet/Bagx2Bag) 1 8-5688-03 09891086 58.99 SGD
In stock
8-5688-02 9.5 30.5 M 1Box(50Sheet/Bagx2Bag) 1 8-5688-02 09891077 58.99 SGD
In stock
8-5688-01 10.6 30.5 L 1Box(50Sheet/Bagx2Bag) 1 8-5688-01 09891061 58.99 SGD
In stock
ADD TO CART

Related Products