Buy more than* S$200* and get FREE SHIPPING

Clean Nitrile Gloves, Long, Powder-Free

4.50 (2)
Overall Length (cm)
29.5
Processing
Fingertip emboss processing
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Specification AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Specification AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.6+/-0.5 8.5+/-0.2 L Right and left combined use 8-5686-01 1Box(100Sheet) 1 8-5686-01 09891095 38.99 SGD
Shipped after 2018-01-22
9.5+/-0.5 8.0+/-0.2 M Left and right combined use 8-5686-02 1Box(100Sheet) 1 8-5686-02 09891104 37.99 SGD
Shipped after 2018-01-22
8.5+/-0.5 7.5+/-0.2 S Left and right combined use 8-5686-03 1Box(100Sheet) 1 8-5686-03 09891113 37.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Clean work
5
From Japan
On 2016-05-19 18:10:39
I am allowed to use it because it is also good for wearing and strong for tearing.
This review is about item#09891095.
Chemical preparation and oil handling work
4
From Japan
On 2014-04-08 13:49:09
You can always use with confidence. The hole will not open or break before using it. However, if you take it out of the original paper package and transfer it to another paper package, the rubber component will be sucked and it will be easy to break. Be careful!
This review is about item#09891104.

Related Products