Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clean Nol Gloves, Powder-Free

...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Thickness (mm) Material Specification AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Thickness (mm) Material Specification AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 S About 0.05 PVC (polyvinyl chloride) (powder-free) For left and right use 6-905-13 8.5+/-0.5 7.0+/-0.5 1Box(1000Sheet) 1 6-905-13 09891332 -
Discontinued
[x]
24.5 S About 0.05 PVC (polyvinyl chloride) (powder-free) For left and right use 6-905-03 8.5+/-0.5 7.0+/-0.5 1Box(100Sheet) 1 6-905-03 09891305 29.99 SGD
In stock
25.0 M - PVC (vinyl chloride resin) (powder-free) Left and right combined use 6-905-02 9.5+/-0.5 8.0+/-0.5 1Box(100Sheet) 1 6-905-02 09891314 29.99 SGD
In stock
25.0 L - PVC (vinyl chloride resin) (powder-free) Left and right combined use 6-905-01 10.5+/-0.5 8.5+/-0.5 1Box(100Sheet) 1 6-905-01 09891323 30.99 SGD
In stock
25.0 M - PVC (vinyl chloride resin) (powder-free) Right and left combined use 6-905-12 9.5+/-0.5 8.0+/-0.5 1Box(1000Sheet) 1 PVC powder-free M 09891341 279.99 SGD
In stock
25.0 L - PVC (vinyl chloride resin) (powder-free) Left and right combined use 6-905-11 10.5+/-0.5 8.5+/-0.5 1Box(1000Sheet) 1 PVC powder-free L 09891357 279.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products