Buy more than* S$200* and get FREE SHIPPING

Disposable Glove Economy

5.00 (1)
Thickness (microm)
25
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6163-02 13 8.3 29 M 1Box(100Sheet) 1 Standard 09891594 7.13 SGD
In stock
1-6163-03 15 8.9 29 L 1Box(100Sheet) 1 Standard 09891603 7.27 SGD
In stock
1-6163-01 12.5 7.4 29.0 S 1Box(100Sheet) 1 Standard 09891585 7.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work with alcohol etc.
5
From Japan
On 2017-07-11 15:15:54
Sanity gloves are durable and easy to use, so they are necessities. Until now, I used the thicker one, but when I tried using the standard, I got a lot of fingers tired and supple and was very popular at the factory. Of course I could use it without puncture or tear. It is good to use properly according to the purpose.
This review is about item#9891585.

Related Products