Buy more than* S$200* and get FREE SHIPPING

Disposable Gloves Economy

Processing
Outside embossing
Thickness (microm)
25
Thickness (mm)
0.025
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6164-01 About 20.5 About 7.3 About 28.5 S 1Box(100Sheet) 1 1-6164-01 09891612 7.99 SGD
In stock
1-6164-02 About 23.5 About 8.3 About 28.5 M 1Box(100Sheet) 1 1-6164-02 09891621 7.99 SGD
In stock
1-6164-03 About 26.0 About 8.7 About 29.0 L 1Box(100Sheet) 1 1-6164-03 09891637 7.99 SGD
In stock
ADD TO CART

Related Products