Buy more than* S$200* and get FREE SHIPPING

Count Measure E

4.73 (11)
Measuring Range (m)
0 - 9999.9
...see all>
Product Options
ADD TO CART
Size (mm) Type Weight (g) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Type Weight (g) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Elasticity) 528-978 It measures easily with a small wheel. 772 (Wheel) 117 1PC 1 75421 09891987 109.99 SGD
In stock
(Expansion and contraction) 576-1026 Stable measurement with large wheels. 1240 (Wheels) 212 1PC 1 75422 09891996 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Measurement of road, manhole distance measurement
5
From Japan
On 2017-02-09 15:02:50
There is a counter at hand and it is very easy to see. It was able to measure stably with large type wheel. Hanging in the hands during measurement, it is better if there is a strap.
This review is about item#9891996.
Distance measurement
5
From Japan
On 2016-04-20 16:20:53
It is good that you can see the distance at hand and perform the reset operation. I think that it is convenient to carry because it also has a special case.
This review is about item#09891996.
Distance measurement such as at the time of a sports event
3
From Japan
On 2015-06-03 14:38:50
Convenient because it can be measured by one person. The counter is on the top and easy to see. I am worried that the reset button seems to break easily.
This review is about item#09891987.
Used for surveying when repairing outdoor sports facilities and exterior asphalt
5
From Japan
On 2015-04-16 11:51:15
It is better to see the distance by hand. I do not use it often, so it's easier to handle than a battery type, and I think that it will not break down either. I can adjust the length, I think that storage is also good with a special case also attached.
This review is about item#09891987.
Used to measure the distance of the lane marking of the road, etc., range measurement etc. before the start of construction etc.
5
From Japan
On 2014-08-28 15:55:56
Since the reading of the count is at the top, it is good to see easily. Even if the road is somewhat bad as the wheels are large OK!
This review is about item#09891996.
Survey of road etc.
5
From Japan
On 2014-06-05 13:33:32
There are counters on hand so numbers are very easy to see. Since resetting is handy, it is easy to use because there is no work like lifting and resetting one by one.
This review is about item#09891987.
Distance measurement of building, open space
5
From Japan
On 2014-05-08 00:38:00
I arrive immediately after arrival. I am satisfied that the meter is at hand and easy to see. After measuring, I made a self-made belt with synthetic leather to hold the wrist while holding the main body to record, after recording.
This review is about item#09891987.
Use for distance measurement of road etc.
5
From Japan
On 2014-04-05 17:26:12
Because there is a counter at hand, it is easy to see, the numbers are easy to read
This review is about item#09891987.
Distance measurement
5
From Japan
On 2013-11-21 15:36:07
Since the object which I used conventionally was a type with a counter at the wheel, especially on rainy days water droplets came in and it was hard to see very much, but this has no counter effect at rain so it is very convenient because there is a counter at hand did.
This review is about item#09891996.
I used it for simple surveying on the road.
5
From Japan
On 2011-09-12 11:18:59
It was very easy, because you can measure it by yourself and the counter is at hand. You can not measure it unless you fix it somewhere or you need someone else to help you, but in this case you can even measure it by one person.
This review is about item#09891987.

Related Products