Buy more than* S$200* and get FREE SHIPPING

Wheel Nut, Box Nut

4.60 (5)
Surface Processing
Chrome-plated
Screw Diameter (mm)
12
Subtense(mm)
19
Pitch
1.5
Overall Length (mm)
31
Shape
60 ° taper
Material
Steel
Specification
Honda
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(16PC) 1 101-19-16P 09892066 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for aluminum wheels
3
From Japan
On 2017-02-23 19:33:48
I have bought it for replacement as the nut I was using was rusty.
This review is about item#9892066.
For studless use (N-BOX)
5
From Japan
On 2015-11-10 21:24:01
Brand nuts made by Made in Japan arrived as thoughts of no brands. The state of plating is also good. I would like to buy myself if this is the case. (For marriage car this time)
This review is about item#09892066.
Regular use of goods
5
From Japan
On 2015-07-11 19:29:53
I am using it as usual.
This review is about item#09892066.
Honda Acty
5
From Japan
On 2014-12-02 13:30:55
Matching with the aluminum wheel will make it look nice.
This review is about item#09892066.
It is a spare for replacement
5
From Japan
On 2009-01-09 17:00:33
I hope the price is cheap
This review is about item#09892066.

Related Products