Buy more than* S$200* and get FREE SHIPPING

Wct Cable Joint

4.38 (8)
Caution
Use by current within the limits and cap tire sizes.
Purpose
Cabtyre cable joints for Arc welding
Main Part Shape
Hexagon head
Compatible Current (A)
300
Type
Cable connection type / screw stopping
Color
(Rubber cover) Black
...see all>
Product Options
ADD TO CART
Body Dimension (mm) Overall Length Clasp Compatible Electric Wire (mm2) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimension (mm) Overall Length Clasp Compatible Electric Wire (mm2) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 18mm Hex 22 - 38 290 200 1Set(2PC) 1 T-38 09892233 34.61 SGD
Shipped after 2017-12-18
325 22mm Hex 38 - 60 630 325 1Set(2PC) 1 T-60 09892267 47.18 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Extension of welding cable
5
From Japan
On 2016-02-02 17:17:06
I bought it because it is a safe manufacturer and because it was cheap. There is no particular problem.
This review is about item#09892233.
welding
2
From Japan
On 2015-06-18 14:58:18
Products of all manufacturers of wire grips of electric welding stop (fix) the wire The copper pipe is thin, the set screw penetrates and the wire will come out, the wire will come off Also this time the product was so Solder the wire with solder I screwed it. The manufacturer who is doing it always does not have exams. I wish I could make a space for placing a flat plate instead of a copper pipe and press it with a flat plate.
This review is about item#09892233.
Simple welding
4
From Japan
On 2014-08-06 19:36:23
I think that purchase is good for cable extension of simple welding machine.
This review is about item#09892233.
Because it has two welding machines, it also serves as earth
5
From Japan
On 2014-01-14 19:45:44
I got a bite in the welding machine and I took 2 units with earth cable and got it
This review is about item#09892233.
welding
5
From Japan
On 2013-08-16 19:39:11
CP I am satisfied.
This review is about item#09892233.
Welding operation
5
From Japan
On 2012-07-31 21:49:46
I installed it in the welding machine that is currently in use but I feel like it feels better than the previous blue one I think the blue guy sometimes burned and removed it using pliers, but I think that it will be gone
This review is about item#09892233.
· Emergency power supply connection
4
From Japan
On 2012-03-19 07:10:47
· I would like if there is a cable joint with a small caliber (5 to 20 sq). · I bought T-38, can not you compact the whole length (200 mm) to 100 ~ 150 mm?
This review is about item#09892233.
Welding operation
5
From Japan
On 2012-02-13 22:58:35
It is a structure enough for consumable goods as well as worth the price Parts can be exchanged safely
This review is about item#09892233.

Related Products