Buy more than* S$200* and get FREE SHIPPING

Grounding Clip

4.71 (7)
Caution
Use JIS standard usage rate(60%).Use within range of electric current.
...see all
Product Options
ADD TO CART
Maximum Nipping Width (mm) Overall Length (mm) Using Electric Wire Maximum Clip Capability (mm) Body Dimension (mm) Overall Length Welding Current (A) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Nipping Width (mm) Overall Length (mm) Using Electric Wire Maximum Clip Capability (mm) Body Dimension (mm) Overall Length Welding Current (A) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 210 22 to 38 - - - 470 - 1PC 1 SE-300 88967112 24.53 SGD
Shipped after 2017-03-27
28 170 22 to 38 - - - 290 - 1PC 1 SE-200 88967103 18.08 SGD
Shipped after 2017-03-27
- - 22 - 38mm<SUP>2</SUP> 30 165 300 310 The clipped type ground for arc welding 1PC 1 V-300 09892197 18.22 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For the earth at the time of welding
5
From Japan
On 2016-12-03 00:04:16
It can be easily connected to the welding member. Grip is also nice. The size of the clip body, I think that because usually smaller than is better to check carefully the size good.
This review is about item#9892197.
At the time of maintenance of the machine
5
From Japan
On 2016-09-25 03:06:34
What problems can also be used without, at a reasonable, very good.
This review is about item#88967103.
Welding operation
4
From Japan
On 2015-09-16 18:53:46
I was using immediately, but spring for grab was out.
This review is about item#88967103.
welding
4
From Japan
On 2013-08-16 19:35:56
It makes it good, but regrettable that the rubber grip is not.
This review is about item#09892197.
This mode is used when the welding.
5
From Japan
On 2012-04-01 17:51:40
Since the new goods liked.
This review is about item#09892197.
To the ground of the TIG welding machine!
5
From Japan
On 2011-03-07 18:54:43
Making was good.
This review is about item#09892197.
Ground of arc welding
5
From Japan
On 2011-01-31 14:27:09
Clip opening even larger a firm, it is very handy.
This review is about item#09892197.

Related Products