Buy more than* S$200* and get FREE SHIPPING

Grounding Clip, Vise Type

4.57 (7)
Caution
Use JIS standard usage rate(60%).Use within range of electric current.
...see all>
Product Options
ADD TO CART
Main Part Dimension (mm) Weight (g) Maximum Nipping Width (mm) Dimensions (Width W x Height H) (mm) Using Electric Wire Maximum Clip Capability (mm) Welding Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Part Dimension (mm) Weight (g) Maximum Nipping Width (mm) Dimensions (Width W x Height H) (mm) Using Electric Wire Maximum Clip Capability (mm) Welding Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 790 50 100x155 22 to 38 - - 1PC 1 PSE-300 88967121 31.53 SGD
Shipped after 2017-12-18
100 (Width) x 160 (height) 790 - - 22 - 38mm<SUP>2</SUP> 50 300 1PC 1 EC-300 09892215 28.83 SGD
Shipped after 2017-12-18
120(width)x190 (height) 1180 - - 38 - 60mm<SUP>2</SUP> 75 500 1PC 1 PSE-500 09892224 41.54 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Ground at TIG welding
2
From Japan
On 2017-10-11 16:18:10
It is too heavy to use for thin welding
This review is about item#88967121.
During welding operation
5
From Japan
On 2017-09-08 18:03:56
I used clip former before, but now it is unified with vise type. In other words, I think that it will not be lighter a little more ....
This review is about item#09892215.
Welding operation
5
From Japan
On 2017-05-16 20:48:54
I can fix it with confidence and work safely. It is good to be able to fix the cable.
This review is about item#9892215.
Arc's Earth
5
From Japan
On 2014-11-22 22:31:00
Earth clip attached to the cheap arc of Suzukid as a standard was very poor, the material was chromate to iron, the spring was weak and it was easy to come off. If you replace it with this vise type earth, you can securely ground it, and you can also fix it directly if it is a light member. I recommend it to those who mourn that "the arc does not fly well." I suddenly felt that the welding became good.
This review is about item#88967121.
I use it for welding work
5
From Japan
On 2014-11-17 21:14:08
I think that it is a good product because I am working without problems
This review is about item#09892215.
welding
5
From Japan
On 2014-05-12 18:10:56
it is normal
This review is about item#09892215.
I use it for a semi-automatic welding machine
5
From Japan
On 2013-09-06 20:07:08
Weight is reasonable and size is reasonable and easy to use
This review is about item#09892215.

Related Products