Buy more than* S$200* and get FREE SHIPPING

Impact driver

4.08 (12)
Purpose
To remove stubborn screws. The powerful clamping.
Grip Diameter (phi mm)
40
Weight (g)
780
Overall Length (mm)
170
Set Contents
Bit: (-) 6, 8, and 10 (+) 2, 3, and 4 (both 36 mm in full length)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 Impact driver bit input - 6 09892276 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2016-07-29 20:36:36
You can use properly, but you shift the grip of part w
This review is about item#09892276.
Loosen the fixing the screws
1
From Japan
On 2015-03-17 19:22:28
L side = There is a loose, did it with the hit with a hammer while taking the force in the direction you want to turn Hit and become those who R side = tighten automatically, we will tighten rather than loosen.
This review is about item#09892276.
Engine maintenance of the bike
2
From Japan
On 2014-11-28 17:03:49
Begin using bis three eyes, no longer available twisted bit tip (+2) (+3) Is no problem even loosen five for now.
This review is about item#09892276.
Remove the screw of the grip end of the motorcycle
4
From Japan
On 2014-04-27 17:13:22
A screwdriver that did not do even Piku with the usual driver and the slippery gloves with the power of chagrin and put it in, but it was awkward, but when I used this product I loosened around (properly). Although it was an explanation that it beat the head while turning with the grip of the impact driver, although the grip of the red plastic went round and round around the point, it was no use at all, but by pulling out the red grip and removing it, hold the metal part firmly Went fine when turned. 【Improvement requested point】 I want the grip not to be rotated. Without grip, it was cold because it was winter, it's hard to put power.
This review is about item#09892276.
Opening and closing of screws not touching outdoors for over 10 years
5
From Japan
On 2014-04-25 08:02:38
Motorized impact, manual work only crushes the screw head but this one opened with a blow. I think that the bit hardness is also very good. I think whether there is also a bit a little smaller.
This review is about item#09892276.
Loosen the screw of the motorcycle crankcase.
5
From Japan
On 2013-02-17 20:29:06
The screw loosened easily. I will loosen the rubber of the grip, I think if you fix it with adhesive on the manufacturer side.
This review is about item#09892276.
Loose anchoring screw in motorcycle & car pit
5
From Japan
On 2013-01-19 13:17:29
As a matter of price, with a solid and solid structure, you can work with confidence during hammering. Things that I used to date can not be reversed, but I'd appreciate it's possible to reverse by switching. (It also supports reverse screw) I do not expect the attached bit, but I would like to figure out how durable it is.
This review is about item#09892276.
Car maintenance
4
From Japan
On 2012-09-16 18:48:11
You can use it enough. Switching direction of rotation is a little lost. While using it I understand "I'm getting this way", but I wonder if there are simple instructions.
This review is about item#09892276.
Fixed screws
5
From Japan
On 2012-07-13 13:14:17
I am firm in proportion to the price. The direction of rotation can be switched.
This review is about item#09892276.
Car maintenance
5
From Japan
On 2011-12-15 19:19:12
I used it for removing the brake drum. I could easily turn fixed screws. Impression that it is heavier and heavier than I imagined, well-built. I guess it's okay if I strike a little roughly. It is saved during cold weather that the grip is made of resin. Since there are six bits, it seems easy to fit the licked thread groove.
This review is about item#09892276.

Related Products