Buy more than* S$200* and get FREE SHIPPING

Smoking Room Deodorant, Large Type

3.50 (6)
...see all
Product Options
ADD TO CART
Application Scent Type Weight (kg) Specification Dimensions (Height H x Width W x Depth D) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Scent Type Weight (kg) Specification Dimensions (Height H x Width W x Depth D) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For smoking room Mint scent For packing 1.4 For Refill 285x225x105 1520 360-7101 1PC(1.4kg) 1 For smoking room (mint aroma) 34676564 16.66 SGD
In stock
- Scent of mint Body 1.7 Tank type - - - 1PC(1.7kg) 1 For smoking room (mint aroma) 07559133 23.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Deodorization of every location.
5
From Japan
On 2016-07-26 17:18:11
Weaker without, it is recommended especially in the deodorization of tobacco smell and toilet without strongly.
This review is about item#34676564.
Installed in the smoking room
3
From Japan
On 2015-07-10 17:01:08
It has been used to smoking a part of the dining room, but may not be sufficient for this in one. Just than not at all the deodorant is, I think it's good.
This review is about item#34676564.
Eateries of deodorant
5
From Japan
On 2014-12-30 00:57:54
It may not contain a lot.
This review is about item#34676564.
Store deodorant
4
From Japan
On 2014-08-15 20:46:49
I was worried because the evaluation of the other person who was not good, it was good in the sense used in my place. I thought a great deal Do different when you entered the room the next day and close the shop. By the way, it is repeat orders third time. Kana ,,, was good because it is put in the vicinity of the air conditioning blow-out ports?
This review is about item#34676564.
Deodorant of the room
2
From Japan
On 2009-06-12 08:59:45
I feel will be so effective was thin
This review is about item#07559133.
Erase the smell of the room
2
From Japan
On 2009-04-27 16:24:02
It was not very useful. Please introduce other products
This review is about item#07559133.

Related Products

ST

ST