Buy more than* S$200* and get FREE SHIPPING

Buffing Compound Bar, Green

3.65 (34)
Purpose
Stainless steel mirror finish, Stainless steel mirror finish, Stainless steel mirror finish, Stainless steel mirror finish
Chemicals Safety Data Sheet
Weight (g)
72, 72
Dimension (mm)
70x30x20, 70*30*20
Type
solid abrasive, Solid abrasive material
Specification
for finishing, For finishing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BK-70E 09892687 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 6
3 star 10
2 star 4
1 star 2
Review Rating: 3.65
34 Customer Reviews
The reviews are automatic translation.
Metal polishing
5
From Japan
On 2017-10-28 16:20:02
It is excellent in cost performance. It is outstanding usability.
This review is about item#9892687.
During polishing operation
2
From Japan
On 2017-05-18 20:14:07
Quality is not a problem but the back side was extremely dented and it was much less than the size of the described size. Although there are individual differences, the next will be different products
This review is about item#9892687.
DIY
2
From Japan
On 2017-01-05 14:49:36
I feel a bit different from the general blue bars I've used so far, it is hard to say that it is rustling. It is slightly expensive, but it seems that it was easier to use those who used to use ~.
This review is about item#9892687.
I used it for surface polishing of the car headlight.
3
From Japan
On 2016-08-30 17:54:20
I used it for surface polishing of the car headlight.
This review is about item#9892687.
Bike muffler polishing
5
From Japan
On 2016-08-14 21:26:26
Purchased for mirror polishing the citadeless muffler
This review is about item#9892687.
Polishing of cutlery
4
From Japan
On 2016-08-12 17:42:32
There is polishing power, gloss = shine and it is satisfied.
This review is about item#9892687.
Buffing of a motorcycle engine.
3
From Japan
On 2016-07-07 09:53:32
It is the same as that of the home center but I bought it as soon as I ordered another item.
This review is about item#09892687.
Aluminum polished finish
3
From Japan
On 2016-03-24 14:38:45
small
This review is about item#09892687.
Stainless steel polish
5
From Japan
On 2016-03-03 23:20:09
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#09892687.
What are you using for anything other than buffs?
3
From Japan
On 2015-10-20 23:59:54
Small. Although I thought that it would be small by looking at dimensions, it is really small. Quality itself is not bad but it can be used as an ordinary blue rod, but for those with low buffing frequency.
This review is about item#09892687.

Related Products