Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Buffing Compound Bar, White

4.50 (16)
Purpose
The finish polishing of stainless steel and aluminum, The finish polishing of stainless steel and aluminum, The finish polishing of stainless steel and aluminum, The finish polishing of stainless steel and aluminum
Weight (g)
78, 78
Dimension (mm)
70x30x20, 70*30*20
Type
solid abrasive, Solid abrasive material
Specification
for semi finishing, For semi finishing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WK-70E 09892696 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Pipe buffing
5
From Japan
On 2018-04-09 15:12:21
It is good to sell in small quantities at a low price. Although I rarely use it even if I buy it with a polish of a little part, the amount of general things is too much.
This review is about item#9892696.
Sink mirror finish
5
From Japan
On 2018-01-14 18:36:41
After polishing the compound I polished it with a blue stick and used it under the treatment. It may not have needed a compound
This review is about item#9892696.
Stainless steel polishing
5
From Japan
On 2017-09-03 07:23:41
I always use it to mirror stainless steel. Because it is exactly the size, so that hemp buff, cotton, felt buff It is easy to apply.
This review is about item#09892696.
DIY
2
From Japan
On 2017-01-05 14:49:00
I feel a bit different from the general blue bars I've used so far, it is hard to say that it is rustling. It is slightly expensive, but it seems that it was easier to use those who used to use ~.
This review is about item#9892696.
Stainless steel polishing
5
From Japan
On 2016-04-20 11:43:04
Used to finish the surface of stain, mirror finish. Since it is not used in large quantities, there is a subdivision size, and since the price is also inexpensive, we are saved.
This review is about item#09892696.
I think it's good
5
From Japan
On 2016-02-20 14:07:55
You can use it if you scratch it regularly if you scrape with hard to coat on the skin and scrape the powder and then rub it normally. Those who want luxury goods think that it would be nice to put out money of a certain price. People who use occasionally, those who do not ask for a result are enough.
This review is about item#09892696.
Aluminum polishing
5
From Japan
On 2015-11-25 15:19:10
I was able to use it for the price.
This review is about item#09892696.
Aluminum mirror finish
5
From Japan
On 2015-08-02 19:01:48
I used it for mirror finish. Aluminum parts shine like mirrors.
This review is about item#09892696.
Used to polish brass parts
5
From Japan
On 2015-07-23 15:27:11
Because it is small, you can polish to fine details neatly.
This review is about item#09892696.
Polishing of metal
5
From Japan
On 2014-06-30 13:55:55
Just better than I thought
This review is about item#09892696.

Related Products