Buy more than* S$200* and get FREE SHIPPING

Tripoli

4.40 (5)
Purpose
Finishing and polishing of steel, aluminum and copper., Finishing and polishing of steel, aluminum and copper., Finishing and polishing of steel, aluminum and copper., Finishing and polishing of steel, aluminum and copper.
Weight (g)
75, 75
Dimension (mm)
70x30x20, 70*30*20
Type
solid abrasive, Solid abrasive material
Specification
foundation, For Foundation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-70E 09892705 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Metal polishing
5
From Japan
On 2015-10-06 23:22:41
It is not much different from ordinary goods that you sell, if you polish it with sisal or felt buff, it will be shiny, I want to repeat when it gets lost.
This review is about item#09892705.
Aluminum polished
5
From Japan
On 2015-08-02 18:57:05
It's the first time to polish, but it's finished in a nice touch.
This review is about item#09892705.
Stainless steel polishing
2
From Japan
On 2015-07-12 10:02:04
I emphasized the price of the price, I bought a small ZS in the meaning of trial this time, but the bar is fragile and brittle because it was small. It seems that there is no problem if it is size size ...
This review is about item#09892705.
Bike Engine Shine
5
From Japan
On 2014-03-03 21:49:53
Gloss of aluminum bike 20 years ago has come. Because of the winter time, the material was stiff and hard to apply to the waste and the workability was a little bad.
This review is about item#09892705.
Rough polishing before finishing
5
From Japan
On 2013-10-22 16:47:40
Used in Dremel after grinding the guitar's fret paper. It is possible to increase working speed.
This review is about item#09892705.

Related Products