Buy more than* S$200* and get FREE SHIPPING

Replacement Film For Opaque Welding Screen

4.00 (2)
Caution
It cannot be used as a shading sheet in laser welding.
Purpose
Curtains, dividers dor welding operation plants / factories
Eyelet Inner Diameter (mm)
phi12
Eyelet Pitch (mm)
about 480
Number of Eyelet
16
Weight (kg)
2.15
Thickness (mm)
0.35
Material
Elastic vinyl film
Specification
Flame-resistant performance test number issued
...see all>
Product Options
ADD TO CART
Total Light Transmission (%) Dimensions (Width W x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Light Transmission (%) Dimensions (Width W x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74 1,970*1,970 Yellow 1Sheet 1 A-3Y 09892714 139.99 SGD
In stock
8 1,970*1,970 Green 1Sheet 1 A-3GN 09892723 139.99 SGD
In stock
1 1970x1970 Dark green 1Sheet 1 A-3DG 09892732 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2017-03-11 20:31:11
I bought three kinds of colors, but it was impossible unless it was dark to use as a light shield for welding. (Yellow is impossible at all)
This review is about item#9892732.
Welding operation
5
From Japan
On 2014-11-28 13:18:49
It is very inexpensive compared to products of other companies, but the effect is sufficient and satisfied
This review is about item#09892732.

Related Products