Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spatter Sheet, Light

4.33 (61)
Caution
Not suitable for chipping work., Not suitable for chipping work.
Purpose
Protective sheet and partioning screen for sparks. Fire curtains. For welding or fusing., Protective sheet and partioning screen for sparks. Fire curtains. For welding or fusing.
Eyelet Inner Diameter (mm)
phi12
Continuous Use Temperature (deg C)
200
Moment Use Temperature (deg C)
1300
JIS Standard
A1323C
Eyelet Pitch (mm)
about 450
Thickness (mm)
0.7
Material
Flame resistant fibers (single-sided Silicon series resin coated)
...see all>
Product Options
ADD TO CART
Number of Eyelet Weight (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Eyelet Weight (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 0.45 920*920 1Sheet 1 No. 1 09892757 44.99 SGD
In stock
12 0.9 920x1920 1Sheet 1 No. 2 09892766 86.99 SGD
In stock
16 1.8 1,920*1,920 1Sheet 1 No. 4 09892775 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 19
3 star 8
2 star 2
1 star 0
Review Rating: 4.33
61 Customer Reviews
The reviews are automatic translation.
When using a hole saw or Thunder
5
From Japan
On 2018-05-04 14:37:27
I used an old vinyl sheet for the curing of the drilling of steel sheet products I bought this because the hole will open soon with heat I think that it is a light thing but good things I also said other people, but I am glad that there is something without eyelets
This review is about item#9892766.
We are using it as a curing tool for Thunder and electric tools and processing work.
5
From Japan
On 2018-03-06 21:52:59
As a product, I am very satisfied. Early delivery was also really helpful.
This review is about item#9892766.
There is a case where the surroundings are burned with a soldering iron and it is permanently installed on the floor
5
From Japan
On 2018-01-05 09:08:14
There is no burning of the floor, so you can work with peace of mind. However, it is cold in the winter! !
This review is about item#9892757.
During machining operation
4
From Japan
On 2017-12-15 08:42:41
It is light and cheap, and we use it without any problem. I would like to purchase it next time.
This review is about item#09892766.
welding
4
From Japan
On 2017-12-03 17:41:05
It is thin and light and easy to handle, but short-time use is OK, A thick sheet is good for long use. It is used in conjunction with the spark elimination sheet.
This review is about item#9892757.
Welding operation
5
From Japan
On 2017-11-27 14:47:01
As for use, it is soft and good. It is like thin as it goes too close, so it goes down to the bottom There is no problem if it is about 50 centimeters away
This review is about item#9892766.
Construction of steel tower construction
2
From Japan
On 2017-11-24 22:11:34
Because it is a monotaro brand, we are looking for a cheaper price a little more.
This review is about item#9892766.
When welding
4
From Japan
On 2017-11-03 22:31:17
It is used in conjunction with the spark removal seat at the time of welding, It is good to shut off against sparks and work, I am using large and small, but it is good if there are a little more eyelet holes.
This review is about item#9892766.
Brazing of refrigerant pipe
5
From Japan
On 2017-10-18 17:19:55
It is thin and light, so it is very easy to handle and the quality is also very good.
This review is about item#9892757.
Welding curing
5
From Japan
On 2017-09-28 21:20:39
Quality is also good and easy to use. I think I want to do more.
This review is about item#9892757.

Related Products