Buy more than* S$200* and get FREE SHIPPING

Auto Center Punch With A Carbide Tip

3.79 (138)
Material (Body)
Aluminum
...see all>
Product Options
ADD TO CART
Tip Point Diameter (mm) Shank Diameter (phi mm) Grip Diameter (phi mm) Weight (g) Size Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Point Diameter (mm) Shank Diameter (phi mm) Grip Diameter (phi mm) Weight (g) Size Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 8 8 15 S Blue 140 1PC 1 S 34852492 11.99 SGD
In stock
about 1 13 29 70 M Silver 130 1PC 1 M 10019947 12.99 SGD
In stock
2.5 16 34 150 L Silver 160 1PC 1 L 11065214 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 61
4 star 30
3 star 19
2 star 13
1 star 15
Review Rating: 3.79
138 Customer Reviews
The reviews are automatic translation.
Equipment When assembling machine
4
From Japan
On 2018-04-18 01:00:04
I bought the same big one as before, so I'm expecting durability
This review is about item#10019947.
Marking the drill position
4
From Japan
On 2018-03-30 14:53:44
Strike accurately with small force. In large auto punch, the position is out of order with the pressing force, but after punching earlier, punching again with a normal punch
This review is about item#34852492.
Used to open a pilot hole when installing a screen door rail
1
From Japan
On 2018-03-24 13:57:28
It is slow to reach! I ordered on February 28 and arrived on March 24th! ! Really slow! I bought it at another store before it arrived
This review is about item#34852492.
Maintenance of automobiles
5
From Japan
On 2018-03-16 22:09:40
I tried using auto punch, but it's pretty good.
This review is about item#10019947.
Aluminum sheet and steel sheet
3
From Japan
On 2018-03-16 19:13:49
I used it half a month, but I can use it normally without trouble such as sky beating. Although I am using an auto punch of a cheap price range from usually, compared with other products of almost the same size the striking power does not change and there is no problem in particular.
This review is about item#10019947.
Punch on aluminum die-casting
1
From Japan
On 2018-03-03 10:52:12
Adjustment of the strength of the punch machining is somewhat difficult, using around 1,000 times using the tip tip has gone.
This review is about item#10019947.
Drilling center decision
5
From Japan
On 2018-03-02 13:39:32
Since it is lightweight and compact, it is used for marking for the time being. In fact, in fact it decides the center with a larger punch from above, but as the first marking is excellent
This review is about item#10019947.
Machine parts processing
3
From Japan
On 2018-02-19 17:01:13
Although I have not used it yet in full swing, I feel it is good feeling I tried it, but how can I use afterwards is a problem.
This review is about item#10019947.
Drilling of iron plate
3
From Japan
On 2018-01-25 20:31:07
I have only used it a few times, but is it a little bit weak? You can hit the same place about 3 times and finally drill a hole It is feeling.
This review is about item#10019947.
Positioning of wood and metal before drilling
5
From Japan
On 2018-01-23 17:16:26
I was interested in how to use it. It is convenient because you can attach a mark by just hitting the head of a punch with a hand without using a hammer. In the case of soft wood, the force is too strong and there are times when the sign becomes too large, so it is necessary to adjust the force by turning the knob part.
This review is about item#10019947.

Related Products