Buy more than* S$200* and get FREE SHIPPING

NJW Series Water Proof Medium Size Connector, Straight Plug

4.50 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Shape Material (Contact)/Processing Contact Shape Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Material (packing) Operating Temperature Range (deg C) Contact Resistance (mohm) Specification Insulation Resistance (Mohm) 2014 TRUSCO Published Page Conductor Cross-Section Area (mm2) TRUSCO Part Number Compatible Cable Outside Diameter (phi mm) Shell Size Material (insulator) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material (Contact)/Processing Contact Shape Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Material (packing) Operating Temperature Range (deg C) Contact Resistance (mohm) Specification Insulation Resistance (Mohm) 2014 TRUSCO Published Page Conductor Cross-Section Area (mm2) TRUSCO Part Number Compatible Cable Outside Diameter (phi mm) Shell Size Material (insulator) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 10A 125V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 9.5 to 11.0 - Synthetic resin   1PC 1 NJW-163-PF11 39274304 13.99 SGD
Shipped after 2018-01-26
- Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 10A 125V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 1-2415 1.25 413-2513 6.9 to 7.9 - Synthetic resin   1PC 1 NJW-163-PF8 39274322 13.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 5 1000V Soldering 5A 125V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 6.9 to 7.9 - Synthetic resin   1PC 1 NJW-165-PF8 39274383 15.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 5 1000V Soldering 5A 125V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 8.0 to 9.4 - Synthetic resin   1PC 1 NJW-165-PF9 39274392 16.99 SGD
Shipped after 2018-03-26
Seishin Copper alloy / gold plating Female (SEO socket) Plug 8 500V Soldering Allowable current 3A Synthetic rubber -25 to +60 5 or less Correct core (equipment side) 1000 - 0.3 - 9.5 to 11.0 16 Synthetic resin   1PC 1 NJW-168-PF11 39274444 19.99 SGD
Shipped after 2018-01-26
Seishin Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 20A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 3.5 - 11.1 to 13.1 24 Synthetic resin   1PC 1 NJW-243-PF13 39274812 22.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 20A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 3.5 - 13.1 to 15.0 24 Synthetic resin   1PC 1 NJW-243-PF15 39274821 22.99 SGD
Shipped after 2018-01-24
- Copper alloy / silver plating Female (SEO socket) Plug 4 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 2 - 13.1 to 15.0 24 Synthetic resin   1PC 1 NJW-244-PF15 39274873 23.99 SGD
Shipped after 2018-01-30
- Copper alloy / silver plating Female (SEO socket) Plug 5 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 2 - 9.5 to 11.0 24 Synthetic resin   1PC 1 NJW-245-PF11 39274916 27.99 SGD
Shipped after 2018-01-26
- Copper alloy / silver plating Female (SEO socket) Plug 24 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 16.1 to 18.0 28 Synthetic resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2824-PF18 39275031 47.99 SGD
Shipped after 2018-01-24
- Copper alloy / silver plating Female (SEO socket) Plug 5 1000V Soldering 5A 125V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 9.5 to 11.0 - Synthetic resin   1PC 1 NJW-165-PF11 39274365 19.99 SGD
Shipped after 2018-01-26
- Copper alloy / gold plating Female (SEO socket) Plug 8 500V Soldering Allowable current 3A Synthetic rubber -25 to +60 5 or less Correct core (equipment side) 1000 - 0.3 - 8.0 to 9.4 - Synthetic resin   1PC 1 NJW-168-PF9 39274462 19.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 7.0 to 8.5 20 Synthetic resin   1PC 1 NJW-2010-PF8 39274496 22.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 4 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 10.6 to 12.5 20 Synthetic resin   1PC 1 NJW-204-PF12 39274593 15.99 SGD
Shipped after 2018-01-26
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 13.1 to 15.0 24 Synthetic resin   1PC 1 NJW-2414-PF15 39274672 34.99 SGD
Shipped after 2018-03-26
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 13.1 to 15.0 24 Synthetic resin   1PC 1 NJW-2416-PF15 39274715 43.99 SGD
Shipped after 2018-01-24
- Copper alloy / silver plating Female (SEO socket) Plug 2 1500V Soldering 20A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 3.5 - 13.1 to 15.0 24 Synthetic resin   1PC 1 NJW-242-PF15 39274776 24.99 SGD
Shipped after 2018-02-21
- Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 20A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 3.5 - 9.5 to 11.0 24 Synthetic resin   1PC 1 NJW-243-PF11 39274803 21.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 4 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 2 - 11.1 to 13.1 24 Synthetic resin   1PC 1 NJW-244-PF13 39274864 22.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 5 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 2 - 11.1 to 13.1 24 Synthetic resin   1PC 1 NJW-245-PF13 39274925 27.99 SGD
Shipped after 2018-01-24
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 12.5 to 14.0 28 Synthetic resin   1PC 1 NJW-2816-PF14 39274961 42.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 14.1 to 16.0 28 Synthetic resin   1PC 1 NJW-2816-PF16 39274977 42.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 24 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 12.5 to 14.0 28 Synthetic resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2824-PF14 39275013 47.99 SGD
Shipped after 2018-01-24
- Copper alloy / silver plating Female (SEO socket) Plug 24 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 14.1 to 16.0 28 Synthetic resin *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2824-PF16 39275022 47.99 SGD
Shipped after 2018-01-26
- Copper alloy / gold plating Female (SEO socket) Plug 21 500V Soldering Allowable current 3-6A, 18-3A Synthetic rubber -25 to +60 5 or less Correct core (equipment side) 1000 - Three: 0.75,18 lines: 0.3 - 9.5 to 11.0 24 Synthetic resin   1PC 1 NJW-2421-PF11 39274733 41.99 SGD
Shipped after 2018-01-26
- Copper alloy / silver plating Female (SEO socket) Plug 2 1500V Soldering 20A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 3.5 - 11.1 to 13.0 24 Synthetic resin   1PC 1 NJW-242-PF13 39274767 27.99 SGD
Shipped after 2018-01-24
- Copper alloy / silver plating Female (SEO socket) Plug 4 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 2 - 9.5 to 11.0 24 Synthetic resin   1PC 1 NJW-244-PF11 39274855 22.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 2 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 2 - 10.6 to 12.5 20 Synthetic resin   1PC 1 NJW-202-PF12 39274541 14.99 SGD
In stock
Seishin Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 2 - 10.6 to 12.5 20 Synthetic resin   1PC 1 NJW-203-PF12 39274575 14.99 SGD
In stock
Seishin Copper alloy / silver plating Female (SEO socket) Plug 4 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 5.5 to 6.3 20 Synthetic resin   1PC 1 NJW-204-PF6 39274602 15.99 SGD
Shipped after 2018-01-26
- Copper alloy / silver plating Female (SEO socket) Plug 5 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 10.6 to 12.5 20 Synthetic resin   1PC 1 NJW-205-PF12 39274627 16.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 9.5 to 11.0 24 Synthetic resin   1PC 1 NJW-2414-PF11 39274654 37.99 SGD
Shipped after 2018-01-24
- Copper alloy / silver plating Female (SEO socket) Plug 2 1500V Soldering 20A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 5000 - 3.5 - 9.5 to 11.0 24 Synthetic resin   1PC 1 NJW-242-PF11 39274751 20.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 10A 125V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 4.0 to 4.8 - Synthetic resin   1PC 1 NJW-163-PF5 39274313 14.99 SGD
Shipped after 2018-02-21
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 11.1 to 13.1 24 Synthetic resin   1PC 1 NJW-2414-PF13 39274663 34.99 SGD
Shipped after 2018-01-24
- Copper alloy / gold plating Female (SEO socket) Plug 8 500V Soldering Allowable current 3A Synthetic rubber -25 to +60 5 or less Correct core (equipment side) 1000 - 0.3 - 4.0 to 4.8 - Synthetic resin   1PC 1 NJW-168-PF5 39274453 20.99 SGD
Shipped after 2018-03-28
- Copper alloy / silver plating Female (SEO socket) Plug 5 1000V Soldering 5A 125V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 5.7 to 6.8 - Synthetic resin   1PC 1 NJW-165-PF7 39274374 16.99 SGD
Shipped after 2018-01-26
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 8.6 to 10.5 20 Synthetic resin   1PC 1 NJW-2010-PF10 39274487 22.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 10.6 to 12.5 20 Synthetic resin   1PC 1 NJW-2012-PF12 39274523 24.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - Correct core (equipment side) - - - - - - -   1PC 1 NJW-204-PF8 10365266 15.99 SGD
In stock
- - - - - - - - - - - Correct core (equipment side) - - - - - - -   1PC 1 NJW-204-PF10 10365257 15.99 SGD
In stock
- - - - - - - - - - - Correct core (equipment side) - - - - - - -   1PC 1 NJW-202-PF8 10365196 13.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 10A 125V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 8.0 to 9.4 - Synthetic resin   1PC 1 NJW-163-PF9 10365117 13.99 SGD
In stock
Seishin Copper alloy / silver plating Female (SEO socket) Plug 5 1500V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 1-2415 1.25 413-2670 8.6 to 10.5 20 Synthetic resin   1PC 1 NJW-205-PF10 10365284 16.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 13.1 to 15.0 24 Synthetic resin   1PC 1 NJW-2410-PF15 10365406 29.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 9.5 to 11 24 Synthetic resin   1PC 1 NJW-2416-PF11 10365442 35.99 SGD
Shipped after 2018-02-07
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 11.1 to 13.0 24 Synthetic resin   1PC 1 NJW-2416-PF13 10365451 35.99 SGD
Shipped after 2018-01-26
Seishin Copper alloy / silver plating Female (SEO socket) Plug 12 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 7.0 to 8.5 20 Synthetic resin   1PC 1 NJW-2012-PF8 10365153 24.99 SGD
In stock
Seishin Copper alloy / silver plating Female (SEO socket) Plug 2 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 1-2415 2 413-2556 8.6 to 10.5 20 Synthetic resin   1PC 1 NJW-202-PF10 10365187 13.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 9.5 to 11 24 Synthetic resin   1PC 1 NJW-2410-PF11 10365381 29.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug 7 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 10.6 to 12.5 20 Synthetic resin   1PC 1 NJW-207-PF12 10365336 18.99 SGD
In stock
Seishin Copper alloy / silver plating Female (SEO socket) Plug 12 1000V Soldering 5A 250V Synthetic rubber -25 to +85 5 or less Correct core (equipment side) 1000 - 0.5 - 8.6 to 10.5 20 Synthetic resin   1PC 1 NJW-2012-PF10 10365144 24.99 SGD
Shipped after 2018-01-22
- Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 10A 125V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 5.7 to 6.8 - Synthetic resin   1PC 1 NJW-163-PF7 10365101 13.99 SGD
In stock
Seishin Copper alloy / silver plating Female (SEO socket) Plug 3 1500V Soldering 15A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 2 - 7.0 to 8.5 20 Synthetic resin   1PC 1 NJW-203-PF8 10365232 14.99 SGD
In stock
- Copper alloy / silver plating Female (SEO socket) Plug - 1000V Soldering 10A 250V Synthetic rubber -25 to +85 3 or less Correct core (equipment side) 2000 - 1.25 - 11.1 to 13.0 24 Synthetic resin   1PC 1 NJW-2410-PF13 10365397 29.99 SGD
In stock
True core Copper alloy / silver plating Female (socket) Plug 3 1500V Soldering 15A 250V Synthetic rubber -25 - +85 3 or Less True core (apparatus side) 2000 - 2 413-2599 8.6 - 10.5 20 Synthetic resin   1PC 1 NJW-203-PF10 10365223 14.99 SGD
In stock
True core Copper alloy / silver plating Female (socket) Plug 5 1500V Soldering 10A 250V Synthetic rubber -25 - +85 Under 3 True core (apparatus side) 2000 - 1.25 - 7.0 - 8.5 20 Synthetic resin   1PC 1 NJW-205-PF8 10365293 16.99 SGD
In stock
True core Copper alloy / silver plating Female (socket) Plug 7 1000V Soldering 10A 250V Synthetic rubber -25 - +85 Under 3 True core (apparatus side) 2000 - 1.25 - 8.6 - 10.5 20 Synthetic resin   1PC 1 NJW-207-PF10 10365327 18.99 SGD
In stock
True core Copper alloy / silver plating Female (socket) Plug 7 1000V Soldering 10A 250V Synthetic rubber -25 - +85 3 or Less True core (apparatus side) 2000 - 1.25 - 7.0 - 8.5 20 Synthetic resin   1PC 1 NJW-207-PF8 10365345 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
For internal testing, a connection cable was necessary and purchased.
5
From Japan
On 2017-01-29 18:02:53
Mr. Shichi's connector is exactly as Made in Japan, it is a very reliable item.
This review is about item#10365345.
To draw power to the trailer
4
From Japan
On 2016-08-31 16:26:06
Because I am very solid, because it is heavy, I think that the burden on the cable will be lost if you make it lighter.
This review is about item#10365223.
it is normal.
5
From Japan
On 2016-05-31 14:30:55
It can be used without problems.
This review is about item#10365232.
For external AC power supply to the vehicle
4
From Japan
On 2015-08-31 19:57:48
Strong construction, slightly big.
This review is about item#10365205.
Measurement work outdoors
5
From Japan
On 2015-08-18 15:32:48
I have long loved the connector of the Seven Science Institute of Science. The connector of the NJW series is relatively inexpensive and easy to use. Moreover, since it was shipped the same day from this month, I can ask you with peace of mind. When I hurried, I went to Akihabara to buy, but I do not have to go.
This review is about item#10365442.
Waterproof connector
5
From Japan
On 2015-05-28 16:19:17
Product has no problem. Because it was in a hurry, delivery on the day was saved.
This review is about item#10365101.
Connection of cab tire for outdoor balloon light
3
From Japan
On 2015-03-28 23:09:40
Soldering of wiring is fine so it is hard to do.
This review is about item#39274611.
Production of homebrews
5
From Japan
On 2014-11-28 16:05:47
no problem
This review is about item#10365241.

Related Products