Buy more than* S$200* and get FREE SHIPPING

NJW Series Water Proof Medium Size Connector, Panel Attachment Receptacle

4.86 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Shape Material (insulator) 2014 TRUSCO Published Page Material (Contact)/Processing Contact Shape Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Operating Temperature Range (deg C) Material (packing) TRUSCO Part Number Contact Resistance (mohm) Specification Weight (g) Insulation Resistance (Mohm) Shell Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Shape Material (insulator) 2014 TRUSCO Published Page Material (Contact)/Processing Contact Shape Connector Shape Contact Number Withstand Voltage Wire Connector Method Rating Operating Temperature Range (deg C) Material (packing) TRUSCO Part Number Contact Resistance (mohm) Specification Weight (g) Insulation Resistance (Mohm) Shell Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 6.8 to 8.0,9.5 to 15.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle 5 1500V Soldering 15A 250V -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) - 5000 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-245-RM 39275266 15.99 SGD
Shipped after 2018-04-26
0.5 9.0 to 18.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle 24 1000V Soldering 5A 250V -25 to +85 Synthetic rubber - 5 or less Correct core (equipment side) - 1000 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2824-RM 39275302 31.99 SGD
Shipped after 2018-05-01
0.5 4.0 to 4.8,5.7 to 11.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle 5 1000V Soldering 5A 125V -25 to +85 Synthetic rubber - 5 or less Correct core (equipment side) - 1000 -   1PC 1 NJW-165-RM 39275092 7.99 SGD
In stock
0.3 4.0 to 4.8,5.7 to 11.0 - Synthetic resin - Copper alloy / gold plating Male (pin) Receptacle 8 500V Soldering 3A -25 to +60 Synthetic rubber - 5 or less Correct core (equipment side) - 1000 -   1PC 1 NJW-168-RM 39275117 8.99 SGD
In stock
0.5 5.5 to 6.3,7.0 to 12.5 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle - 1000V Soldering 5A 250V -25 to +85 Synthetic rubber - 5 or less Correct core (equipment side) - 1000 20   1PC 1 NJW-2010-RM 39275135 10.99 SGD
Shipped after 2018-04-26
3.5 6.8 to 8.0,9.5 to 15.0 Seishin Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle 3 1500V Soldering 20A 250V -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) - 5000 24   1PC 1 NJW-243-RM 39275223 11.99 SGD
In stock
Three: 0.75,18 lines: 0.3 6.8 to 8.0,9.5 to 15.0 - Synthetic resin - Copper alloy / gold plating Male (pin) Receptacle 21 500V Soldering Three = 6A, 18 lines = 3A -25 to +60 Synthetic rubber - 5 or less Correct core (equipment side) - 1000 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2421-RM 39275187 28.99 SGD
Shipped after 2018-05-01
2 6.8 to 8.0,9.5 to 15.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle 4 1500V Soldering 15A 250V -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) - 5000 24   1PC 1 NJW-244-RM 39275241 11.99 SGD
In stock
0.5 6.8 to 8.0,9.5 to 15.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle - 1000V Soldering 5A 250V -25 to +85 Synthetic rubber - 5 or less Correct core (equipment side) - 1000 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2414-RM 39275162 23.99 SGD
Shipped after 2018-04-26
1.25 5.5 to 6.3,7.0 to 12.5 Seishin Synthetic resin 1-2415 Copper alloy / silver plating Male (pin) Receptacle 5 1500V Soldering 10A 250V -25 to +85 Synthetic rubber 413-2700 3 or less Correct core (equipment side) 30.7 2000 20   1PC 1 NJW-205-RM 10365975 7.99 SGD
In stock
1.25 6.8 to 8.0,9.5 to 15.0 Seishin Synthetic resin 1-2415 Copper alloy / silver plating Male (pin) Receptacle 4 1500V Soldering 10A 250V -25 to +85 Synthetic rubber 413-2661 3 or less Correct core (equipment side) - 2000 20   1PC 1 NJW-204-RM 10365957 6.99 SGD
In stock
1.25 6.8 to 8.0,9.5 to 15.0 - Synthetic resin 1-2415 Copper alloy / silver plating Male (pin) Receptacle 3 1500V Soldering 10A 125V -25 to +85 Synthetic rubber 413-2548 3 or less Correct core (equipment side) - 2000 -   1PC 1 NJW-163-RM 10365896 5.99 SGD
In stock
1.25 6.8 to 8.0,9.5 to 15.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle - 1000V Soldering 10A 250V -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) - 2000 24   1PC 1 NJW-2410-RM 10366011 14.99 SGD
In stock
0.5 6.8 to 8.0,9.5 to 15.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle - 1000V Soldering 5A 250V -25 to +85 Synthetic rubber - 5 or less Correct core (equipment side) - 1000 24   1PC 1 NJW-2416-RM 10366036 18.99 SGD
In stock
- - - - - - - - - - - - - - - - Correct core (equipment side) - - -   1PC 1 NJW-207-RM 10365993 8.99 SGD
In stock
3.5 6.8 to 8.0,9.5 to 15.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle 2 1500V Soldering 20A 250V -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) - 5000 24   1PC 1 NJW-242-RM 39275205 10.99 SGD
In stock
0.3 5.5 to 6.3,7.0 to 12.5 - Synthetic resin - Copper alloy / gold plating Male (pin) Receptacle - 500V Soldering 3A -25 to +60 Synthetic rubber - 5 or less Correct core (equipment side) - 1000 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NJW-2014-RM 39275144 14.99 SGD
Shipped after 2018-04-27
1.25 9.0 to 18.0 - Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle - 1000V Soldering 10A 250V -25 to +85 Synthetic rubber - 3 or less Correct core (equipment side) - 2000 28   1PC 1 NJW-2816-RM 39275284 25.99 SGD
Shipped after 2018-05-01
0.5 5.5 - 6.3, 7.0 - 12.5 True core Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle 12 1000V Soldering 5A 250V -25 - +85 Synthetic rubber - 5 or less True core (apparatus side) - 1000 20   1PC 1 NJW-2012-RM 10365914 11.99 SGD
In stock
2 6.8 - 8.0, 9.5 - 15.0 True core Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle 2 1500V Soldering 15A 250V -25 - +85 Synthetic rubber 413-2581 Under 3 True core (apparatus side) - 2000 20   1PC 1 NJW-202-RM 10365932 5.99 SGD
In stock
2 6.8 - 8.0, 9.5 - 15.0 True core Synthetic resin - Copper alloy / silver plating Male (pin) Receptacle 3 1500V Soldering 15A 250V -25 - +85 Synthetic rubber 413-2629 Under 3 True core (apparatus side) - 2000 20   1PC 1 NJW-203-RM 10365941 6.99 SGD
Shipped after 2018-09-10
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Installation on car
5
From Japan
On 2017-04-30 18:18:55
I bought 100 V to the car for retraction. The color is also good, firm and has a sense of security.
This review is about item#39275205.
Electrical construction
5
From Japan
On 2016-01-08 10:18:05
I bought it to simplify wiring connection when towing the machine. It is good as it is a solid structure.
This review is about item#10366036.
External AC power supply port to vehicle
4
From Japan
On 2015-08-31 20:01:25
Although it is still before installation, it looks good.
This review is about item#10365923.
Waterproof connector
5
From Japan
On 2015-05-28 16:18:15
Product has no problem. Because it was in a hurry, delivery on the day was saved.
This review is about item#10365896.
Self-made machine
5
From Japan
On 2014-11-28 16:06:42
no problem
This review is about item#09892802.
Fan connection wiring
5
From Japan
On 2014-06-14 22:39:19
The surface finish of the product is beautiful, and the customer has a good reputation. I think that I will continue to use it from now on.
This review is about item#10365887.
Parts for waterproof equipment
5
From Japan
On 2014-05-29 16:28:35
Use without problems
This review is about item#10365993.

Related Products