Buy more than* S$200* and get FREE SHIPPING

Heat-Shrinkable Tube W3F2

4.20 (10)
Purpose
Waterproof treatment for large step electronic parts, treatment for wire bifurcation area, wire connection parts insulation protection
Ratio
3:1
Shrinking Ratio (%)
Inner diameter contraction rate / more than 60 Change in length rate / more than -15
Shrinkage Temperature
115 deg C or more
Tensile Strength (MPa)
Before aging / more than 10.4 After aging / more than 7.3 (158deg C x 7 days)
Shrinking Temperature End (Degree C)
110
Shrinking Temperature Start (Degree C)
60
Insulation Breakdown Voltage (kV)
Before aging /more than AC2.5 After aging /more than AC2.5 (158degreeC x 7 days, survival rates of 50% or more)
Continuous Use Temperature (deg C)
-55 - 125
Volume Resistivity (ohm cm)
More than 1.0x1014
Elongation (%)
Before aging / more than 200.4 After aging / more than 100 (158deg C x 7 days)
Withstand Voltage
Before aging /AC2.5kV x 60 seconds, without breakdown After aging / 158degreeC x 7 days, AC2.5kV x 60 seconds, without breakdown
Structure
Two layers
Compatible Standard
Sumitomo Electric fine polymer specification (specification number R4-0180), UL224 (certification file No.E75077), RoHS compliant
Length (m)
1.22
Color
Black
Material
[Outer layer] Electron-ray bridge construction elastic fire retardancy polyolefin resin, [inner package] heat fusion adhesive bond
Specification
[Nonflammability] Passed ALL TUBING FLAME TEST [Thermal shock] 250 degree C x 4 hours, no crack [Low temperature bending:-30 degree C x 1 hour, no crack Copper corrosion of left temperature 23 degree C, RH 95% in 24 hours later, 158 degree C x 7, no corrosion.
...see all>
Product Options
ADD TO CART
Name (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/16 1Pack(5PC) 1 3/16 09892915 31.99 SGD
Shipped after 2018-01-22
1/4 1Pack(5PC) 1 1/4 09892924 35.99 SGD
Shipped after 2018-01-22
3/8 1Pack(5PC) 1 3/8 09892933 40.99 SGD
Shipped after 2018-01-22
1/2 1Pack(5PC) 1 1/2 09892942 57.99 SGD
Shipped after 2018-01-22
3/4 1Pack(5PC) 1 3/4 09892951 87.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
It is a standard in the classic.
5
From Japan
On 2017-07-14 00:02:55
Price, usability, together are very good. There was packing mistake at the time of shipment, it was broken finely and arrived, Since it was welded at the crease, I had it replaced.
This review is about item#9892924.
Production of harness
1
From Japan
On 2017-06-07 12:01:51
When shipping, it is folded finely to about 15 cm and it is packed and delivered. When folded and reached, at the fold part, it glue with the adhesive inside, and dozens of parts that can not be sworn are made. After confirming the delivery method, I will send it without breaking long. In fact, it is folded in detail and arrives in a small box of 60 sizes. If it is in winter, it has already been done with only creases, but from the beginning of the spring it seems that the temperature of the truck is considerably high, the adhesive inside is firmly melted and the folded parts are glued and delivered. So, it does not become usable at all. I need it although I need it today.
This review is about item#9892924.
For golf cart guidance lines
5
From Japan
On 2017-02-23 04:45:26
Even in underground burial we have a waterproofness when used in duplicate in two sizes. The price is also one tenth as compared with Raychem so it is very profitable.
Automobile electrical equipment repair time
5
From Japan
On 2016-10-26 11:41:04
I am satisfied with reliable products It will be appreciated if you handle 1/8 size
Insulation and waterproofing when wiring is connected
5
From Japan
On 2016-08-16 15:36:08
I have been using it for about 20 years, but it is also good with waterproofing and no problem This time, I bought it for the first time at this site, I really wanted a size of 1/8, but it seemed that there was no handling I made it of a different size. Please increase more variations. Also, please do not bend the tube when packing. The ruined place will not return. Please ship it round or long.
This review is about item#9892915.
Insulation and waterproofing of wiring connections
5
From Japan
On 2015-11-05 15:57:37
I have been using it for over 10 years, but I think that the balance between quality and price is very good.
This review is about item#09892915.
Harness processing
3
From Japan
On 2014-12-18 22:59:30
Well it is a reliable shrinkable tube. Although I used a lot, I can relieve from the dealer original tube.
This review is about item#09892933.
Insulation treatment
3
From Japan
On 2013-07-29 16:13:56
The price is somewhat high, but I think that the use feeling is good, the inner adhesive layer is better a little thicker.
This review is about item#09892951.
Protection and waterproofing of wiring parts
5
From Japan
On 2010-08-31 15:04:19
Contraction is smooth and good
This review is about item#09892915.
Insulation of outdoor electrical wiring connections requiring waterproofing
5
From Japan
On 2009-06-26 10:43:06
Since the shrinkage ratio is about 4: 1, it is very convenient for connecting electric wires with steps. Further, good adhesion can be obtained by heating with internal adhesive, and tensile strength also increases, so that it can be used with confidence. Also, the waterproof effect by the adhesive is enormous.
This review is about item#09892942.

Related Products