Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Application Peripheral Length (mm) Abrasive Grain Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Application Peripheral Length (mm) Abrasive Grain Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BGM-50 For steel material 710 AA 100 50 1Pack(5PC) 1 306076 09893082 24.94 SGD
Shipped after 2017-06-26
BGM-50 For steel material 710 AA 60 50 1Pack(5PC) 1 306074 09893073 26.26 SGD
Shipped after 2017-06-26
- - 620 WA 40 110 1pack(5pc) 1 307665 35245323 51.13 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Production of personal computer desk.
3
From Japan
On 2016-09-01 09:38:48
Thanks to you, I got the job done.
This review is about item#9893073.
Rough cutting of complicated shape of woodworking
5
From Japan
On 2016-02-05 21:41:55
Grinding speed is fast and working efficiency is outstanding
This review is about item#09893073.
Kitchen knife blade used for chipping, blading
4
From Japan
On 2013-03-21 18:58:41
Using Hitachi Kiko BGM-50, it is a big success with kitchen knife # 100 is felt a little rough at first At first, the belt finished with ceramics · stick until the finished state is about enough to shave the productive hair, if possible # It is what I want 150 or # 180 BGM - 50 is using two, it is a very satisfying belt ★ ★ ★ ★. If there is improvement such as roughening the back side of the belt, it will be worn by 3 more at stable rotation and sharpened business trip at the best feeling of use (about 3 weeks).
This review is about item#09893082.

Related Products