Buy more than* S$200* and get FREE SHIPPING

Shank Felt Wheel, Straight

4.11 (18)
Purpose
Stainless steel, aluminum, precious metals and other metal polishing and glazing work, Stainless steel, aluminum, precious metals and other metal polishing and glazing work
...see all>
Product Options
ADD TO CART
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Models Outside Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Compatible Models Outside Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x12 3x35 25000 Air / electric micro grinder 6x12 1PC 1 FSE6123 09893116 3.99 SGD
In stock
10*15 3*35 25000 Air / electric micro grinder 10*15 1PC 1 FSE10153 09893125 3.99 SGD
In stock
20*20 6*40 20000 Die grinder, electric drill 20*20 1PC 1 FSE2020 09893134 4.99 SGD
In stock
25*25 6*40 20000 Die grinder, electric drill 25*25 1PC 1 FSE2525 09893143 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 3
2 star 3
1 star 0
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Used to polish car wheels
5
From Japan
On 2017-12-24 09:19:01
I used it for the first time, but there was not any problem in particular. It seems to be even better if you finish with buff.
This review is about item#9893134.
Hexagon socket head bolt (CS) seat grinding hole polishing
5
From Japan
On 2017-08-30 16:24:56
Finish polishing of precision parts (using an air ruther), but the hardness of felt seems to match. Moreover, it can stably and evenly finish polish without the shake of the rotating shaft. It is trusted on the quality side also to the delivery destination.
This review is about item#9893116.
I used it for polishing motorcycle parts
5
From Japan
On 2017-07-14 19:33:11
Motorcycle parts have fine dents and steps, and can not be polished in large halls. It is useful because it is able to polish a narrow spot which did not reach when polishing with this one. The polishing powder is a white bar, and the one polished is an aluminum part.
This review is about item#9893125.
Motorcycle Parts Maintenance
5
From Japan
On 2017-04-06 12:41:50
It is useful for buffing and cleaning for areas where large felts do not enter.
This review is about item#9893143.
Small diameter hole polishing
3
From Japan
On 2017-03-24 17:56:27
As I thought it was small, I could not clean the hole neatly.
This review is about item#9893116.
Polishing
5
From Japan
On 2017-01-24 16:54:14
I like it very much because it is inexpensive for its durability performance so much
This review is about item#9893125.
Brass polishing operation
5
From Japan
On 2016-12-06 17:35:41
It is a solid product and it is very easy to use and the price is cheap.
This review is about item#9893134.
When the surface of the metal workpiece is rough, it is finished with this felt.
5
From Japan
On 2016-06-16 17:12:03
We are finished beautifully with buff equivalent finish and customers are happy.
This review is about item#09893125.
Polished finish of aluminum foil
4
From Japan
On 2016-05-08 15:37:07
Because it is low cost, I thought whether I should use it as an image that it was replaced immediately after being used up.
This review is about item#09893143.
Metal polishing
5
From Japan
On 2015-10-04 17:50:34
Although the use period is still short, durability is not understood but for the time being there is no core shake etc.
This review is about item#09893116.

Related Products