Buy more than* S$200* and get FREE SHIPPING

FRP-A Roller Set

4.50 (4)
Caution
No compatible handle.
Purpose
For FRP (laminate) roller
...see all>
Product Options
ADD TO CART
Size (inch) Material Set Contents Type Roller Diameter (mm) Compatible Handle Pile Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Material Set Contents Type Roller Diameter (mm) Compatible Handle Pile Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 Hard wool pile made Only handle, roller Set 15 Only handle 15 1Set 1 162231 0003 38105487 13.99 SGD
Shipped after 2018-04-23
8 Hard wool pile made Only handle, roller - 38 Dedicated Handle - 1Set 1 162211 0008 38105417 29.99 SGD
Shipped after 2018-04-26
1.5 Hard wool pile made Only handle, roller Set 24 Dedicated Handle 15 1Set 1 162221 0015 38105444 10.99 SGD
Shipped after 2018-04-23
6 Hard wool pile made Only handle, roller - 38 Dedicated Handle - 1Set 1 162211 0006 38105401 27.99 SGD
Shipped after 2018-04-23
4 Rigid wool pile Special handle, roller Set 15 Exclusive handle 15 1Set 1 162231 0004 38613574 13.99 SGD
Shipped after 2018-04-23
3 Rigid wool pile Special handle, roller Set 24 Exclusive handle 15 1Set 1 162221 0030 38105453 11.99 SGD
Shipped after 2018-04-23
4 Rigid wool pile Special handle, roller - 24 Exclusive handle 15 1Set 1 162221 0040 09893161 13.99 SGD
Shipped after 2018-04-23
6 Rigid wool pile Special handle, roller - 24 Exclusive handle 15 1Set 1 162221 0060 09893177 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
FRP filling operation
5
From Japan
On 2018-02-08 04:48:03
I am using it for painting in FRP. It is small so it is convenient for filling in corners etc.
This review is about item#38105444.
FRP lining
5
From Japan
On 2016-01-13 08:42:20
When FRP lining, it is easy to use for detailed work, and the handle is long, so it will be easier if it is hard to reach.
This review is about item#09893177.
FRP overlay operation
5
From Japan
On 2013-06-25 21:52:56
It contains a lot of resin, and workability is also good. Although it is my first purchase, I will continue to purchase it, as well as the one I have used so far.
This review is about item#09893161.
FRP ship paint
3
From Japan
On 2008-08-28 16:07:50
Nothing in particular
This review is about item#09893177.

Related Products