Buy more than* S$200* and get FREE SHIPPING

FRP Caterpillar Roller Spare

4.67 (3)
Caution
An exclusive handle is required separately.
Purpose
For FRP (laminate and defoaming) roller
...see all>
Product Options
ADD TO CART
Roller Diameter (mm) Compatible Handle Size (inch) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Diameter (mm) Compatible Handle Size (inch) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 Dedicated Handle 7 - 1PC 1 162310 0007 38105532 22.99 SGD
Shipped after 2018-02-28
20 Dedicated Handle 4 - 1PC 1 162320 0004 38105611 12.99 SGD
In stock
20 Dedicated Handle 2 - 1PC 1 162320 0002 38105593 12.99 SGD
Shipped after 2018-02-28
20 Dedicated Handle 3 Kawatsutsu 1PC 1 162320 0003 38105602 10.99 SGD
In stock
28 Dedicated Handle 1 - 1PC 1 162310 0001 38105496 11.99 SGD
Shipped after 2018-02-27
28 Dedicated Handle 2 - 1PC 1 162310 0002 38105505 10.99 SGD
In stock
28 Dedicated Handle 3 Kawatsutsu 1PC 1 162310 0003 38105514 10.99 SGD
In stock
28 Dedicated Handle 5 - 1PC 1 162310 0005 38105523 13.99 SGD
In stock
20 Dedicated Handle 5 - 1PC 1 162320 0005 38105627 16.99 SGD
Shipped after 2018-02-28
28 Exclusive handle 4 Replacement tube 1PC 1 162310 0004 09893265 11.99 SGD
In stock
28 Exclusive handle 6 Replacement tube 1PC 1 162310 0006 09893274 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
FRP overlay construction
5
From Japan
On 2017-10-14 00:31:34
I think both hardness and length are just right. Immediately after use, wash at least twice with acetone and take the resin firmly, you can use it many times. I do not even feel hesitant.
This review is about item#38105514.
FRP laminate
4
From Japan
On 2016-03-23 19:55:42
Usability is good, but it is hard to wash.
This review is about item#38105505.
Creating a bonnet with FRP
5
From Japan
On 2014-09-17 13:05:24
I handle the bubbles comfortably because the size is large. I just liked it very much
This review is about item#38105523.

Related Products