Buy more than* S$200* and get FREE SHIPPING

Rim Guard

4.07 (136)
Weight (g)
27 (Including straps)
Height (mm)
22
Overall Length (mm)
142 (Main body)
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7001905 09897885 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 70
4 star 27
3 star 21
2 star 14
1 star 4
Review Rating: 4.07
136 Customer Reviews
The reviews are automatic translation.
I bought it.
4
From Japan
On 2016-12-03 17:46:24
I am changing tires myself, but because foil is aluminum, it is good that scratches are difficult to attach.
This review is about item#9897885.
Tire change on aluminum foil
2
From Japan
On 2016-07-21 20:52:38
From the second time onwards, I worry about the strength, as strength gets out, I feel a bit more strength.
This review is about item#09897885.
Tire exchange
5
From Japan
On 2016-06-20 10:54:42
It is good that tires can be exchanged without scratches on the rim. It is easy to exchange if there are three or more.
This review is about item#09897885.
Foil protection
2
From Japan
On 2016-04-28 16:56:30
It was broken soon and it was not possible to use it in our shop.
This review is about item#09897885.
During tire change
2
From Japan
On 2016-04-25 16:53:01
It is not so good, it is easy to come off.
This review is about item#09897885.
Tire work
5
From Japan
On 2016-01-30 19:46:29
You should have three rim guards.
This review is about item#09897885.
Car Repair
2
From Japan
On 2016-01-12 19:44:58
I could not use it.
This review is about item#09897885.
Tire Recombination
5
From Japan
On 2015-12-15 15:14:05
I am satisfied.
This review is about item#09897885.
Tire exchange
5
From Japan
On 2015-12-12 14:11:21
It is handy for preventing scratches on foil. Satisfaction, satisfaction.
This review is about item#09897885.
Tire exchange
5
From Japan
On 2015-12-11 18:15:41
This product is convenient, you can exchange without touching the wheel during tire change.
This review is about item#09897885.

Related Products