Buy more than* S$200* and get FREE SHIPPING

Nc Spotting Drills

4.00 (19)
Point Angle (Degree)
90
...see all>
Product Options
ADD TO CART
Surface Processing Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 4 12 52 - 1pc 1 4 31376598 8.99 SGD
Shipped after 2018-07-19
- 16 16 35 115 - 1pc 1 16 31376652 42.99 SGD
In stock
- 6 6 20 66 - 1pc 1 6 31376616 11.99 SGD
Shipped after 2018-06-06
- 10 10 25 89 - 1pc 1 10 31376634 20.99 SGD
Shipped after 2018-06-06
- 5 5 15 60 - 1pc 1 5 31376607 11.99 SGD
In stock
- 8 8 25 79 - 1pc 1 8 31376625 13.99 SGD
Shipped after 2018-06-06
- 12 12 30 102 - 1pc 1 12 31376643 31.99 SGD
Shipped after 2018-06-06
- 3 3 10 50 - 1pc 1 3 31376582 8.99 SGD
In stock
Tin coating 3 3 10 50 Cobalt HSS (high speed steel) HSS-Co 1PC 1 3 09897946 -
Discontinued
[x]
TiN coating 4 4 12 52 Cobalt high-speed steel HSS-Co 1PC 1 4 09897955 -
Discontinued
[x]
TiN coating 5 5 15 60 Cobalt high-speed steel HSS-Co 1PC 1 5 09897964 -
Discontinued
[x]
TiN coating 6 6 20 66 Cobalt high-speed steel HSS-Co 1PC 1 6 09897973 -
Discontinued
[x]
Tin coating 8 8 25 79 Cobalt HSS (high speed steel) HSS-Co 1PC 1 8 09897982 -
Discontinued
[x]
TiN coating 10 10 25 89 Cobalt high-speed steel HSS-Co 1PC 1 10 09897991 -
Discontinued
[x]
Tin coating 12 12 30 102 Cobalt HSS (high speed steel) HSS-Co 1PC 1 12 09898007 -
Discontinued
[x]
Tin coating 16 16 35 115 Cobalt HSS (high speed steel) HSS-Co 1PC 1 16 09898016 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 4
1 star 0
Review Rating: 4.00
19 Customer Reviews
The reviews are automatic translation.
Point hole processing at NC
5
From Japan
On 2018-01-25 15:23:19
Previously, I used a drill with a tip anti-shake cut before opening the positioning hole, but I also decided to use this spotting drill because the depth is also unnecessary. Groove processing is less sturdy, I am satisfied that it can be positioned neatly without blurring.
This review is about item#31376582.
Chamfer during drilling
5
From Japan
On 2017-11-22 15:18:44
Although it was used for chamfering of drilling of Suj 2, it was able to be used without any problem although 3000 pieces were processed.
This review is about item#31376607.
As a leading drill in a milling machine and machining center
2
From Japan
On 2017-11-01 16:19:02
Purchased in September 2017. Because it changed from the former cutting edge shape, regrinding with a polishing machine became difficult. There were variations in the shank diameter and some collets for end mills were thick and could not be grasped. What I bought in 2016 was good, but I do not think it's good after change.
This review is about item#9897991.
Used for 90 degree chamfering
4
From Japan
On 2017-05-24 17:29:20
The biting during processing is good, the surface roughness is also clean, the cost is also inexpensive and very good compared with the major manufacturer.
This review is about item#9897964.
Chamfering of drilling
5
From Japan
On 2017-04-21 14:31:37
It is disappointing that the price is reasonable, durability is not different from domestic products and it is not felt that handling is terminated depending on the size
This review is about item#9897982.
In Momitsuke
3
From Japan
On 2017-03-24 16:26:05
Basically there is no problem, but in terms of durability, it drops compared with those of Nazi Nogi. Because the price is also cheap, it can not be helped. . .
This review is about item#9897982.
Used for dish of small diameter countersunk screws
5
From Japan
On 2017-03-03 22:45:29
I am satisfied because I could buy with affordable price without problem in the use feeling.
This review is about item#9897946.
For dish hole drilling hole machining
5
From Japan
On 2016-10-26 14:52:00
I used something of 5φ and 6φ so far so I bought a new 8φ. I love the tip angle 90 degrees and the good fit of the screws.
This review is about item#09897982.
Machining character hole with milling machine
2
From Japan
On 2016-05-31 18:29:17
It is good not to break even if the moving speed is increased.
This review is about item#09897973.
Use for M8 dish screw
5
From Japan
On 2015-09-11 15:41:05
I used it for taking dishes of stainless steel, but it was very good.
This review is about item#09898016.

Related Products