Buy more than* S$200* and get FREE SHIPPING

Economical Sheet

3.25 (4)
Sheet Thickness (mm)
About 0.04-0.07
Sheet Length (m)
3.6
Sheet Width (mm)
1800
Dimensions (m)
1.8x3.6
Color
White
Material
Cloth
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 09898156 21.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2017-06-21 14:48:37
There is nothing to say if there is more thickness and softness of the fabric.
This review is about item#9898156.
When working
4
From Japan
On 2017-05-20 05:18:36
I am glad that Otsuka made this price. Next time I would like to try made in monotaro
This review is about item#09898156.
When painting work
5
From Japan
On 2016-12-13 15:53:05
Because it is a sacred place by repainting the safe door of the temple, I picked it and used it. It was very popular.
This review is about item#9898156.
Curing such as outer wall
1
From Japan
On 2011-04-05 18:00:05
Thin, penetrate, really slippery,
This review is about item#09898156.

Related Products