Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wheel Nut, Box Nut

4.72 (18)
Surface Processing
Chrome-plated
Material
Steel
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Subtense(mm) Pitch Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Subtense(mm) Pitch Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 19 1.25 25 1Bag(16PC) 1 M4001-HN-62 35773342 -
Discontinued
[x]
- 22 1.5 30 1Bag(16PC) 1 M4001-HN-15 35773297 -
Discontinued
[x]
12 21 1.25 29 1Box(16PC) 1 4001-HN-22 09919201 -
Discontinued
[x]
12 21 1.5 29 1Box(16PC) 1 4001-HN-12 09919183 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-11-18 18:00:57
It is a level with no problem in terms of quality. Thank you very much.
This review is about item#35773342.
Everyday use
5
From Japan
On 2016-05-23 15:58:50
It is just right to use normally.
This review is about item#09919201.
Part exchange
5
From Japan
On 2015-12-28 15:08:37
Since the mountain has collapsed in the past, I bought it. It was convincing shopping because it looks good and goods are solid.
This review is about item#35773342.
Tire exchange
5
From Japan
On 2015-10-21 23:24:01
Plating finish is also good for price
This review is about item#09919201.
Aluminum wheel mounting
5
From Japan
On 2015-10-20 14:56:26
Despite its low price, the surface finish is clean and its head is rounded so it looks good. Although it is the purchase of the second set, the durability seems to have no particular problem.
This review is about item#09919183.
Dress up wheel nut
5
From Japan
On 2015-05-08 03:26:23
We changed the wheel nut of the light truck from the penetration type to the bag type, and the appearance improved. However, the length of the bolt when purchasing? I was worried about entering the nut until mm.
This review is about item#09919201.
Used on a private car
5
From Japan
On 2015-03-20 19:21:27
The price is reasonable and satisfied.
This review is about item#09919183.
Used for Suzuki Every
5
From Japan
On 2014-11-03 20:49:57
I could use it in the same sense as genuine. I think that it is only durability.
This review is about item#35773342.
Replace genuine wheel nut because it got dull
3
From Japan
On 2014-09-29 17:16:41
The genuine wheel nut got dull and it looked bad, so I replaced it. I am pleased that it does not feel uncomfortable even if it is installed because it is the same as a genuine product. Only the problem of plating durability is the rest.
This review is about item#09919201.
Used when exchanging tires.
5
From Japan
On 2014-05-03 20:34:18
It was clean, easy to use and inexpensive.
This review is about item#35773342.

Related Products