Buy more than* S$200* and get FREE SHIPPING

Wheel Nut, Penetration Plating Nut

1.00 (1)
Size (mm)
12
Surface Processing
Unichrome plating
Screw Diameter (mm)
12
Subtense(mm)
19
Overall Length (mm)
22
Material
Steel
...see all
Product Options
ADD TO CART
Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 1Box(100PC) 1 - 09919287 -
Discontinued
[x]
1.25 1Box(100PC) 1 - 09919296 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for Wheel
1
From Japan
On 2012-12-08 19:36:06
In the case of a cap type wheel, there are many things that do not have a cap. My head is too long.

Related Products