Buy more than* S$200* and get FREE SHIPPING

Oil-Pan-Mechanism Drain Plug Gasket

4.65 (17)
...see all
Product Options
ADD TO CART
Part No. Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm) Compatible Model Manufactutrer Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm) Compatible Model Manufactutrer Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MD000312 24x18x1.0 Lancer Mitsubishi Aluminum washer 1Pack(20PC) 1 YH-0118P 09906872 20.72 SGD
Shipped after 2017-09-25
MF660035 22x14.3x1.0 Pajero Mitsubishi Aluminum washer 1Pack(20PC) 1 YH-0127P 38282614 16.55 SGD
Shipped after 2017-09-29
94109-20000 28x20x2.5 City Honda Aluminum washer 1Pack(20PC) 1 YH-0120P 09906897 26.21 SGD
Shipped after 2017-09-25
- 24x14.1x1.5 - - - 1pack(20pc) 1 YH-0154P 60689974 39.51 SGD
Shipped after 2017-09-29
90430-18023 28x18x2.0 Toyoace Toyota Non-asbestos 1Pack(20PC) 1 YH-0111P 09906811 23.45 SGD
Shipped after 2017-09-25
90430-12028 21x12x1.7 Crown Toyota Aluminum coatings 1Pack(20PC) 1 YH-0112P 09906827 19.30 SGD
Shipped after 2017-09-25
11026-61000 26x16.7x2.0 Datsun Nissan Non-asbesto 1Pack(20PC) 1 YH-0113P 09906836 23.45 SGD
Shipped after 2017-09-25
11026-01M00 20x12x1.0 Cima Nissan Copper washers 1Pack(20PC) 1 YH-0114P 09906845 23.45 SGD
Shipped after 2017-09-25
9956-41-400 20 x 14 x 1.5 Demio Mazda Aluminium washer 1Pack(20PC) 1 YH-0116P 09906854 16.62 SGD
Shipped after 2017-09-25
MD050317 19x14x2.0 Minica Mitsubishi Ring 1Pack(20PC) 1 YH-0119P 09906881 26.53 SGD
Shipped after 2017-09-25
94109-14000 22x14x2.0 Honda all cars models Honda Aluminium washer 1Pack(20PC) 1 YH-0121P 09906906 10.15 SGD
Shipped after 2017-09-25
09168-14012 20x14x1.5 Wagon R Suzuki Copper washers 1Pack(20PC) 1 YH-0123P 09906924 23.45 SGD
Shipped after 2017-09-25
3116-80100 26x20x2.0 Leone Subaru Ring 1Pack(20PC) 1 YH-0124P 09906933 23.45 SGD
Shipped after 2017-09-25
8039-16010 21x16x3.0 Sambar Subaru Ring 1Pack(20PC) 1 YH-0125P 09906942 19.30 SGD
Shipped after 2017-09-25
Other / (for) 14 mm 22x14x2.0 GENERIC M14 General purpose Non-asbestos 1Pack(20PC) 1 YH-0126P 09906951 19.30 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
During oil change
3
From Japan
On 2016-12-14 20:41:03
Reuse of packing is also possible at oil change, but it is more secure to replace it with a new one if possible. Product is good without oil leakage.
This review is about item#9906933.
During oil change
3
From Japan
On 2016-09-29 18:51:30
I was able to use it without problems The installation was also no problem
This review is about item#9906827.
HONDA N-WGN engine oil change
5
From Japan
On 2016-06-14 15:25:05
We exchanged after checking again before replacing. There is no oil leak. I use quantities as many as 20 and use it for 1 year every six months, so I think that it is reasonable to use it individually.
This review is about item#09906906.
For car oil change
5
From Japan
On 2016-05-10 09:09:21
I could use it without problems. Oil leak has not occurred either.
This review is about item#09906836.
It can be used for all our vehicles.
5
From Japan
On 2016-04-15 10:01:18
Since it is coated, it has good sealing performance, no problem in use, it is inexpensive, it conforms to two Toyota cars of our house, Honda's motorcycle and it is extremely economical.
This review is about item#09906827.
Inspection time
5
From Japan
On 2016-01-30 18:34:01
I choose it with easy-to-use materials. Domestic products
This review is about item#09906827.
As a drain plug packing
5
From Japan
On 2015-04-07 09:41:43
Cost performance is also high, no problem.
This review is about item#09906827.
Used during oil change
3
From Japan
On 2015-03-06 20:16:01
It is packing usable normally.
This review is about item#09906836.
Oil change
5
From Japan
On 2014-09-15 20:37:08
The retail price of mass merchandising stores seems to be ridiculous.
This review is about item#09906827.
When working oil change, exchange packing of oil pan drain.
5
From Japan
On 2014-05-17 13:03:37
Again, Oilpand drain packing is the best made by Ohno Rubber Industry.
This review is about item#09906827.

Related Products