Buy more than* S$200* and get FREE SHIPPING

Sun Pole

4.58 (26)
pH
Acidity
Ingredients
9.5% hydrochloric acid, a surfactant (alkyl trimethyl ammonium salt), washing aid
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(500mL) 1 - 34571013 4.88 SGD
In stock
1PC(5L) 1 - 34571022 23.13 SGD
In stock
1PC(1000mL) 1 - 09909015 8.84 SGD
In stock
1PC(3L) 1 - 09909024 23.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.58
26 Customer Reviews
The reviews are automatic translation.
Frosted glass of the bath
5
From Japan
On 2016-05-26 14:10:48
It takes a good hard to take no soap. However, please work be sure to wear gloves.
This review is about item#09909015.
cleaning
4
From Japan
On 2016-05-11 21:09:29
Quality and performance that does not change from the old days.
This review is about item#34571013.
Cleaning the toilet
3
From Japan
On 2016-03-29 18:46:04
I bought because it was cheaper than other shops. I appreciate it
This review is about item#34571022.
Cleaning the toilet
4
From Japan
On 2016-03-17 14:35:16
When you use the campaign code, it is a bargain.
This review is about item#09909024.
For the company of toilet
5
From Japan
On 2016-02-17 15:27:42
Dirt also well fall very satisfied.
This review is about item#89842216.
For the company cleaning the toilet
5
From Japan
On 2016-02-05 16:40:40
Since the toilet cleaning company, has come in handy is 3L size. Dirt also well down to, we are very satisfied.
This review is about item#09909024.
Toilet wash
3
From Japan
On 2016-02-03 14:39:52
It is usually better to use detergent for the toilet.
This review is about item#89842216.
Turn the toilet was scrubbed after a few minutes to put over.
4
From Japan
On 2016-02-01 18:13:26
It seems viscosity became stronger than before, but I will not lose to the Ru ~ take urine stone, rather than the usual toilet detergent I thought that fall well. Acidic It is still amazing.
This review is about item#34571013.
Cleaning the toilet
4
From Japan
On 2015-10-26 15:57:17
We are happy to buy I think there is a reason to be long sale. Now to clean without toilet if the problem you are cleaning everyday.
This review is about item#34571013.
cleaning
5
From Japan
On 2015-07-08 08:45:11
Indeed, the fall dirt well-Saint-Paul. The next day delivery at this price, at 7000 yen buying, To get to the copy paper, of our company, many of the purchased product is, it will become a mono Taro. Even think heavy user benefits, the monthly total, year total, benefits, etc., for a total of 1 million yen purchase premium membership, etc.
This review is about item#89842216.