Buy more than* S$200* and get FREE SHIPPING

Multi Purpose Spray Gun

5.00 (1)
Spray Direction
Universal type
Cup Capacity (L)
2.7
Working Pressure (MPa)
0.29 - 0.49
Paint Nozzle Caliber (phi)
10
Air Consumption (L/min)
280
Bore(phi)
(Air Chip) 3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09917345 419.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ricin spraying work
5
From Japan
On 2012-11-17 16:51:14
Adjusting the discharge amount of material and air pressure makes operation easier because it can be operated with only the button at hand.
This review is about item#09917345.

Related Products